Shop All Camlock Fittings
Usa Industrials
Cam and Groove Fitting, 304SS, D, 4" Coupler x 4" Female NPT
Mfr # BULK-CGF-306
Zoro # G4440626
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material 304 Stainless Steel
- Coupling Type Type D
- Connection Type NPT
- Coupler Size 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CGF-306
- Zoro # G4440626
- UPC # 193005002541
- Country of Origin China
- Category Camlock Fittings
Dimensions
Coupler Size | 4" |
Pipe Size | 4" |
Coupling Size | 4" |
Socket Inside Diameter | 4 3/4 in |
Hose Fitting Size | 4" |
Overall Length | 92mm |
Thread Size | 4 in -8 |
Socket"side Diameter | 4-3/4" |
Pipe Size - Pipe Fitting | 4" |
Description
Cam and Groove Coupling, Socket, Body Material 304 Stainless Steel, Type D, Coupling Size 4 in, Female, Connection Type NPT, Hose Fitting Size 4 in, FNPT, Max. Working Pressure @ 70 F 100 psi, Socket Inside Diameter 4 3/4 in, Gasket Material Nitrile, Overall Length 92 mm, Includes Locking Arm No, Thread Size 4 in -8
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLINE Straight Copper Tubing, 1 1/8 in Outside Dia, 2 ft Length, Type M (MH10002)
- VIEGA Viega ProPress cap, 2" (77737)
- SMITH-BLAIR Repair Clamp, SS, 10 In Pipe, 1 In CC Out (238111012009 CC)
- ROOTO 1 Gal. Professional Drain Opener (1084)
- USA INDUSTRIALS Cam and Groove Fitting, Brass, D, 3/4" Coupler x 3/4" Female NPT (BULK-CGF-211)
- USA INDUSTRIALS Cam/Groove Fitting, Socket, 2-15/16" L (BULK-CGF-376)
- USA INDUSTRIALS Dust Cap, Type DC, Nylon, 3/4 (BULK-CGF-508)
- USA INDUSTRIALS Cam and Groove Fitting, Brass, DC, 3/4" Coupler Dust Cap (BULK-CGF-244)
- USA INDUSTRIALS Cam and Groove Coupling, 2-1/2", Nylon (BULK-CGF-458)
- USA INDUSTRIALS Cam and Groove Coupling, 3/4", Nylon (BULK-CGF-475)
- DIXON WSeries Wingstyle Dust Cap, 1-1/4" (W10DC)
- Usa Industrials Fittings