Shop All Camlock Fittings
Usa Industrials
Cam and Groove Fitting, 304SS, D, 2" Coupler x 2" Female NPT
Mfr # BULK-CGF-303
Zoro # G4440696
original price:
$47.95
5% off
new price: $45.55
/ea
$45.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material 304 Stainless Steel
- Coupling Type Type D
- Connection Type NPT
- Coupler Size 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CGF-303
- Zoro # G4440696
- UPC # 193005002510
- Country of Origin China
- Category Camlock Fittings
Dimensions
Coupler Size | 2" |
Pipe Size | 2" |
Coupling Size | 2" |
Thread Size | 2 in -11-1/2 |
Overall Length | 76mm |
Socket Inside Diameter | 2 1/2 in |
Hose Fitting Size | 2" |
Socket"side Diameter | 2-1/2" |
Pipe Size - Pipe Fitting | 2" |
Description
Cam and Groove Coupling, Socket, Body Material 304 Stainless Steel, Type D, Coupling Size 2 in, Female, Connection Type NPT, Hose Fitting Size 2 in, FNPT, Max. Working Pressure @ 70 F 250 psi, Socket Inside Diameter 2 1/2 in, Gasket Material Nitrile, Overall Length 76 mm, Includes Locking Arm No, Thread Size 2 in -11-1/2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANI-LAV Hot/Cold Spray Nozzle, 3/4" Female, 150 psi, 8.9 gpm, White (N8W20)
- SEALFLEX Coolant Hose, 3/4 in.Pipe, 9 in.L, Gray (12-09-M-N)
- LEVEL SENSE Float Switch with Mounting Bracket and 15 Foot Wire, Works with Level Sence Products (LS-FLOAT-KIT)
- ZORO SELECT Floor Flange Trim Plate, Steel, 3/8 In (1PPE1)
- USA INDUSTRIALS Camlock Fitting - Nylon - Type F - 3/4" Male Adapter x 1/2" Male NPT (BULK-CGF-496)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, DP, 3/4" Adapter Dust Plug (BULK-CGF-343)
- USA INDUSTRIALS Cam and Groove Fitting, Aluminum, D, 2" Coupler x 2" Female NPT (BULK-CGF-127)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, A, 1" Adapter x 1" Female NPT (BULK-CGF-267)
- USA INDUSTRIALS Cam and Groove Fitting, Brass, F, 3/4" Adapter x 3/4" Male NPT (BULK-CGF-233)
- USA INDUSTRIALS Cam and Groove Fitting, Aluminum, DC, 1" Coupler Dust Cap (BULK-CGF-157)
- ZORO SELECT Cam and Groove Coupling, 6", Aluminum (PLE70)
- Usa Industrials Fittings