Shop All Camlock Fittings
Usa Industrials
Cam and Groove Fitting, 304SS, C, 2" Coupler x 2" Hose Shank
Mfr # BULK-CGF-292
Zoro # G4440766
original price:
$45.85
5% off
new price: $43.55
/ea
$43.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material 304 Stainless Steel
- Coupling Type Type C
- Connection Type Hose Shank
- Coupler Size 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CGF-292
- Zoro # G4440766
- UPC # 193005002381
- Country of Origin China
- Category Camlock Fittings
Dimensions
Coupler Size | 2" |
Hose Size | 2" |
Coupling Size | 2" |
Socket Inside Diameter | 2 1/2 in |
Hose Fitting Size | 2" |
Overall Length | 134-1/2mm |
Barb Size | 2" |
Socket"side Diameter | 2-1/2" |
Description
Cam and Groove Coupling, Socket, Body Material 304 Stainless Steel, Type C, Coupling Size 2 in, For Hose I.D. 2 in, Male, Connection Type Hose Shank, Hose Fitting Size 2 in, Male Hose Shank, Max. Working Pressure @ 70 F 250 psi, Socket Inside Diameter 2 1/2 in, Gasket Material Nitrile, Overall Length 134.5 mm, Includes Locking Arm No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT FDA Silicone Tubing, 1/2" ID x 3/4" OD x 50 Ft. L (ZUSA-HT-731)
- JONES STEPHENS 1-1/8ID X 1/2 X 6 FT WALL DBL SEAL RUBBER PIPE INSULATION, PK25(150 FT) (I81118)
- ZORO SELECT PVC Sanitary Street Tee, Hub x Hub x Spigot, 1-1/2 in Pipe Size (06112)
- LEGEND VALVE 3/4" S-1001 NO LEAD CXC FP BV (101-044NL)
- USA INDUSTRIALS Cam and Groove Fitting, Aluminum, C, 1-1/2" Cplr x 1-1/2" Hose (BULK-CGF-115)
- USA INDUSTRIALS Cam and Groove Fitting, Brass, F, 1" Adapter x 1" Male NPT (BULK-CGF-234)
- USA INDUSTRIALS Cam and Groove Coupling, 1", Nylon (BULK-CGF-476)
- USA INDUSTRIALS Cam/Groove Fitting, Socket, MNPT, 2-1/4" L (BULK-CGF-365)
- USA INDUSTRIALS Cam and Groove Adapter, 1", Nylon (BULK-CGF-498)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, C, 1/2" Coupler x 1/2" Hose Shank (BULK-CGF-287)
- APG 3" X 2" Aluminum Part B (3E3020BAL)
- Usa Industrials Camlock Fittings