Shop All Camlock Fittings
Usa Industrials
Cam and Groove Fitting, 304SS, C, 1/2" Coupler x 1/2" Hose Shank
Mfr # BULK-CGF-287
Zoro # G4440599
original price:
$16.75
9% off
new price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material 304 Stainless Steel
- Coupling Type Type C
- Connection Type Hose Shank
- Coupler Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CGF-287
- Zoro # G4440599
- UPC # 193005002329
- Country of Origin China
- Category Camlock Fittings
Dimensions
Coupler Size | 1/2" |
Hose Size | 1/2" |
Hose Fitting Size | 1/2" |
Socket Inside Diameter | 15/16 in |
Coupling Size | 1/2" |
Overall Length | 72-1/5mm |
Barb Size | 1/2" |
Socket"side Diameter | 15/16" |
Description
Cam and Groove Coupling, Socket, Body Material 304 Stainless Steel, Type C, Coupling Size 1/2 in, For Hose I.D. 1/2 in, Male, Connection Type Hose Shank, Hose Fitting Size 1/2 in, Male Hose Shank, Max. Working Pressure @ 70 F 150 psi, Socket Inside Diameter 15/16 in, Gasket Material Nitrile, Overall Length 72.2 mm, Includes Locking Arm No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERRIN & ROWE Holborn 8 1/4" Wall Mounted Tub Spout Only In Polished Chrome (U.3330APC)
- RINNAI Super HE 7.5 GPM 160K BTU Natural Gas Exterior Tankless Water Heater (RUS75EN)
- JOMAR VALVE Dielectric Union Blck Iron, FIPxFIP, 1/2" (DU)
- ISPRING Sediment Water Filter Replacement Cartridge 20 Micron 50PK (FP120X50)
- USA INDUSTRIALS Cam and Groove Adapter, 3/4", Nylon (BULK-CGF-485)
- USA INDUSTRIALS Cam and Groove Adapter, 1-1/4", 304 SS (BULK-CGF-312)
- USA INDUSTRIALS Cam and Groove Fitting, Aluminum, DC, 4" Coupler Dust Cap (BULK-CGF-163)
- USA INDUSTRIALS Cam and Groove Fitting, Polyprop, C, 1/2" Cplr x 1/2" Hose Shank (BULK-CGF-375)
- USA INDUSTRIALS Cam and Groove Adapter, 2-1/2", 304 SS (BULK-CGF-271)
- USA INDUSTRIALS Cam and Groove Fitting, 316SS, DC, 3/4" Coupler Dust Cap (BULK-CGF-68)
- DIXON Cam and Groove Adapter, 3/4", Aluminum (G75-E-AL)
- Usa Industrials Fittings