Shop All Camlock Fittings
Usa Industrials
Cam and Groove Fitting, 304SS, C, 1-1/2" Cplr x 1-1/2" Hose Shank
Mfr # BULK-CGF-291
Zoro # G4440565
original price:
$30.95
5% off
new price: $29.39
/ea
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material 304 Stainless Steel
- Coupling Type Type C
- Connection Type Hose Shank
- Coupler Size 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CGF-291
- Zoro # G4440565
- UPC # 193005002374
- Country of Origin China
- Category Camlock Fittings
Dimensions
Coupler Size | 1-1/2" |
Hose Size | 1-1/2" |
Coupling Size | 1-1/2" |
Hose Fitting Size | 1-1/2" |
Socket Inside Diameter | 2 1/8 in |
Overall Length | 116.5mm |
Barb Size | 1-1/2" |
Socket"side Diameter | 2-1/8" |
Description
Cam and Groove Coupling, Socket, Body Material 304 Stainless Steel, Type C, Coupling Size 1 1/2 in, For Hose I.D. 1 1/2 in, Male, Connection Type Hose Shank, Hose Fitting Size 1 1/2 in, Male Hose Shank, Max. Working Pressure @ 70 F 250 psi, Socket Inside Diameter 2 1/8 in, Gasket Material Nitrile, Overall Length 116.5 mm, Includes Locking Arm No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GF PIPING SYSTEMS 1/2" Socket CPVC Ball Valve Inline True Union (163375002)
- KOHLER Revel(R) Pivot Shower Door, 74"H X 43-1/8 - 48"W, With 5/16" Thick Crystal Clear Glass (707556-L-SHP)
- PERRIN & ROWE 1/2" Low Lead Cartridge Quarter Turn Clockwise Opening (9.13195)
- ZORO SELECT 22-1/2 Street Elbow, 3 In Hub x Spigot (1CNU1)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, DC, 1/2" Coupler Dust Cap (BULK-CGF-331)
- USA INDUSTRIALS Cam and Groove Fitting, Polyprop, C, 1/2" Cplr x 1/2" Hose Shank (BULK-CGF-375)
- USA INDUSTRIALS Cam and Groove Coupling, 2-1/2", Nylon (BULK-CGF-458)
- USA INDUSTRIALS Cam and Groove Coupling, 3/4", Nylon (BULK-CGF-463)
- USA INDUSTRIALS Cam/Groove Fitting, Plug, Hose Shank, 3" L (BULK-CGF-397)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, E, 2" Adapter x 2" Hose Shank (BULK-CGF-314)
- ZORO SELECT Cam and Groove Coupling, 5", Aluminum (PLE59)
- Usa Industrials Fittings