Shop All Camlock Fittings
Usa Industrials
Cam and Groove Fitting, 304SS, B, 1/2" Coupler x 1/2" Male NPT
Mfr # BULK-CGF-276
Zoro # G4440443
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material 304 Stainless Steel
- Coupling Type Type B
- Connection Type NPT
- Coupler Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CGF-276
- Zoro # G4440443
- UPC # 193005002206
- Country of Origin China
- Category Camlock Fittings
Dimensions
Coupler Size | 1/2" |
Pipe Size | 1/2" |
Thread Size | 1/2"-14 |
Hose Fitting Size | 1/2 in |
Overall Length | 47.5mm |
Socket Inside Diameter | 15/16 in |
Coupling Size | 1/2" |
Socket"side Diameter | 15/16" |
Pipe Size - Pipe Fitting | 1/2" |
Description
Cam and Groove Coupling, Socket, Body Material 304 Stainless Steel, Type B, Coupling Size 1/2 in, Male, Connection Type NPT, Hose Fitting Size 1/2 in, MNPT, Max. Working Pressure @ 70 F 150 psi, Socket Inside Diameter 15/16 in, Gasket Material Nitrile, Overall Length 47.5 mm, Includes Locking Arm No, Thread Size 1/2 in -14
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Valve, Inline, Brass Body, 1/2" Pipe (20045LF)
- SLOAN Friction Ring F3 Friction Ring Sj 1 (48 Pack) (5306056)
- PFISTER Pfister Sleeve Retainer Cr (972-300A)
- MOEN Aerator (168499)
- USA INDUSTRIALS Cam and Groove Coupling, 2-1/2", Nylon (BULK-CGF-458)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, E, 1" Adapter x 1" Hose Shank (BULK-CGF-311)
- USA INDUSTRIALS Cam and Groove Fitting, 316SS, C, 1/2" Coupler x 1/2" Hose Shank (BULK-CGF-23)
- USA INDUSTRIALS Cam and Groove Coupling, 2", Nylon (BULK-CGF-468)
- USA INDUSTRIALS Cam and Groove Fitting, Brass, DC, 3/4" Coupler Dust Cap (BULK-CGF-244)
- USA INDUSTRIALS Cam and Groove Coupling, 2-1/2", 304 SS (BULK-CGF-304)
- DIXON 2" Male Adapter x 150 lb. Flange SS Flange Adapter (200-AL-SS)
- Usa Industrials Camlock Fittings