Shop All Camlock Fittings
Usa Industrials
Cam and Groove Fitting, 304SS, A, 4" Adapter x 4" Female NPT
Mfr # BULK-CGF-273
Zoro # G4440434
original price:
$76.65
5% off
new price: $72.79
/ea
$72.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Adapters
- Body Material 304 Stainless Steel
- Coupling Type Type A
- Connection Type NPT
- Coupler Size 4"
Product Information
- Brand Usa Industrials
- MFR # BULK-CGF-273
- Zoro # G4440434
- UPC # 193005002176
- Country of Origin China
- Category Camlock Fittings
Dimensions
Coupler Size | 4" |
Pipe Size | 4" |
Plug Length | 9/16" |
Hose Fitting Size | 4 in |
Overall Length | 2-23/32" |
Plug Outside Dia. | 4-3/4" |
Coupling Size | 4" |
Thread Size | 4"-8 |
Pipe Size - Pipe Fitting | 4" |
Details
Description
Cam and Groove Adapter, Plug, Body Material 304 Stainless Steel, Type A, Coupling Size 4 in, Female, Connection Type NPT, Hose Fitting Size 4 in, FNPT, Max. Working Pressure @ 70 F 100 psi, Plug Outside Dia. 4 3/4 in, Overall Length 2 23/32 in, Includes Locking Arm No, Thread Size 4 in -8, Plug Length 9/16 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Red Brass Tee, FNPT, 3/4" Pipe Size (6RCZ9)
- ZORO SELECT Shielded Ring Coupling, 4.3 psi (DX1056-66SR)
- ANVIL 3" Malleable Iron 90 Degree Elbow Class 300 (0310502000)
- NEWCO Gate Valve, 12 In., Carbon Steel (12-13F-CB2)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, E, 4" Adapter x 4" Hose Shank (BULK-CGF-317)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, F, 1/2" Adapter x 1/2" Male NPT (BULK-CGF-320)
- USA INDUSTRIALS Cam and Groove Coupling, 2-1/2", 304 SS (BULK-CGF-304)
- USA INDUSTRIALS Camlock Fitting - Nylon - Type F - 3/4" Male Adapter x 1/2" Male NPT (BULK-CGF-496)
- USA INDUSTRIALS Dust Plug, Type DP, Nylon, 3/4 (BULK-CGF-519)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, F, 1" Adapter x 1" Male NPT (BULK-CGF-322)
- ZORO SELECT Cam and Groove Adapter, 6", Aluminum, Coupling Type: Type E (PLE30)
- Usa Industrials Fittings