Shop All Camlock Fittings
Usa Industrials
Cam and Groove Fitting, 304SS, A, 3" Adapter x 3" Female NPT
Mfr # BULK-CGF-272
Zoro # G4440486
original price:
$58.43
5% off
new price: $55.49
/ea
$55.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Adapters
- Body Material 304 Stainless Steel
- Coupling Type Type A
- Connection Type NPT
- Coupler Size 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CGF-272
- Zoro # G4440486
- UPC # 193005002169
- Country of Origin China
- Category Camlock Fittings
Dimensions
Coupler Size | 3" |
Pipe Size | 3" |
Plug Length | 9/16 in |
Hose Fitting Size | 3 in |
Coupling Size | 3 in |
Thread Size | 3 in -8 |
Overall Length | 2 11/16 in |
Plug Outside Dia. | 3 5/8 in |
Details
Fittings Sub-Category | Adapters |
Item | Cam and Groove Adapter |
Body Material | 304 Stainless Steel |
Coupling Type | Type A |
Connection Type | NPT |
Standards | A-A-59326B |
Max. Pressure | 200 psi |
Basic Pipe Fitting Material | Metal |
Hose Fitting Gender | Female |
Coupling Component | Plug |
Fitting Type | FNPT |
Max. Working Pressure @ 70 F | 200 psi |
Includes Locking Arm | No |
Description
Cam and Groove Adapter, Plug, Body Material 304 Stainless Steel, Type A, Coupling Size 3 in, Female, Connection Type NPT, Hose Fitting Size 3 in, FNPT, Max. Working Pressure @ 70 F 200 psi, Plug Outside Dia. 3 5/8 in, Overall Length 2 11/16 in, Includes Locking Arm No, Thread Size 3 in -8, Plug Length 9/16 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120/60V AC Aluminum Fuel Gas Solenoid Valve, Normally Open, 1 1/4" Pipe Size (S262SH02N3GJ7)
- ZURN 1/2" Pipe Dia., Bronze, Automatic, Trap Primer (Z1022-XL-1/2-SF)
- ELKAY Elkay Strainer (55996C)
- ZORO SELECT Water Heater Element (SG1453-430334)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, B, 3" Coupler x 3" Male NPT (BULK-CGF-283)
- USA INDUSTRIALS Cam and Groove Adapter, 3/4", Nylon (BULK-CGF-497)
- USA INDUSTRIALS Cam and Groove Fitting, 316SS, DC, 2" Coupler Dust Cap (BULK-CGF-72)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, E, 3/4" Adapter x 3/4" Hose Shank (BULK-CGF-310)
- USA INDUSTRIALS Cam and Groove Fitting, Aluminum, B, 4" Coupler x 4" Male NPT (BULK-CGF-108)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, B, 1" Coupler x 1" Male NPT (BULK-CGF-278)
- MILTON Camlock Handle 3/4", PK10 (2010-1)
- Usa Industrials Camlock Fittings