Shop All Camlock Fittings
Usa Industrials
Cam and Groove Fitting, 304SS, A, 1-1/2" Adptr x 1-1/2" Female NPT
Mfr # BULK-CGF-269
Zoro # G4440425
product price: $23.45
/ea
$23.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Adapters
- Body Material 304 Stainless Steel
- Coupling Type Type A
- Connection Type NPT
- Coupler Size 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CGF-269
- Zoro # G4440425
- UPC # 193005002121
- Country of Origin China
- Category Camlock Fittings
Dimensions
Coupler Size | 1-1/2" |
Pipe Size | 1-1/2" |
Thread Size | 1-1/2 in -11-1/2 |
Plug Outside Dia. | 2 1/8 in |
Plug Length | 3/8 in |
Hose Fitting Size | 1 1/2 in |
Overall Length | 2 1/8 in |
Coupling Size | 1 1/2 in |
Details
Fittings Sub-Category | Adapters |
Item | Cam and Groove Adapter |
Body Material | 304 Stainless Steel |
Coupling Type | Type A |
Connection Type | NPT |
Max. Pressure | 250 psi |
Standards | A-A-59326B |
Basic Pipe Fitting Material | Metal |
Hose Fitting Gender | Female |
Coupling Component | Plug |
Includes Locking Arm | No |
Max. Working Pressure @ 70 F | 250 psi |
Fitting Type | FNPT |
Description
Cam and Groove Adapter, Plug, Body Material 304 Stainless Steel, Type A, Coupling Size 1 1/2 in, Female, Connection Type NPT, Hose Fitting Size 1 1/2 in, FNPT, Max. Working Pressure @ 70 F 250 psi, Plug Outside Dia. 2 1/8 in, Overall Length 2 1/8 in, Includes Locking Arm No, Thread Size 1-1/2 in -11-1/2, Plug Length 3/8 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 3" Female NPT x Female NPT x Female NPT Malleable Iron Wye Class 150 (0310068002)
- SLOAN Flex Tube Diaphragm Kit, 0.25 GPF (EBV1025A)
- B & K PIPE PEX WHT 3/8""X50' (U855W50)
- KOHLER Grand 12" Grab Bar (26549-CP)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, DC, 1-1/2" Coupler Dust Cap (BULK-CGF-335)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, B, 1" Coupler x 1" Male NPT (BULK-CGF-278)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, C, 1/2" Coupler x 1/2" Hose Shank (BULK-CGF-287)
- USA INDUSTRIALS Cam and Groove Coupling, 1-1/2", Nylon (BULK-CGF-478)
- USA INDUSTRIALS Cam and Groove Adapter, 2", Nylon (BULK-CGF-446)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, DC, 1" Coupler Dust Cap (BULK-CGF-333)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, F, 1" Adapter x 1" Male NPT (BULK-CGF-322)
- Usa Industrials Camlock Fittings