Shop All Camlock Fittings
Usa Industrials
Cam and Groove Coupling, 3", Nylon
Mfr # BULK-CGF-470
Zoro # G5821339
product price: $38.79
/ea
$38.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Nylon
- Coupling Type Type C
- Connection Type Hose Shank
- Coupler Size 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CGF-470
- Zoro # G5821339
- UPC # 193005436964
- Country of Origin China
- Category Camlock Fittings
Dimensions
Coupler Size | 3" |
Hose Size | 3" |
Coupling Size | 3" |
Overall Length | 149mm |
Hose Fitting Size | 3" |
Socket Inside Diameter | 3 5/8 in |
Barb Size | 3" |
Socket"side Diameter | 3-5/8" |
Description
Cam and Groove Coupling, Socket, Body Material Nylon, Type C, Coupling Size 3 in, For Hose I.D. 3 in, Male, Connection Type Hose Shank, Hose Fitting Size 3 in, Male Hose Shank, Max. Working Pressure @ 70 F 200 psi, Socket Inside Diameter 3 5/8 in, Gasket Material Nitrile, Overall Length 149 mm, Includes Locking Arm No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGER PARTS W62/682 SER KT 2.0"EPD/TR DIV; Replaces Waukesha Cherry-Burrell 134630E-2 (134630E-2SP)
- LEGEND VALVE 3/4 T4410NL PAK x MIP 1/4 BEND (313-324NL)
- SPEAKMAN SPK-57661US 3/8" OD x 3/8" Com x 12" Stainless Steel Faucet Connector (SPK-57661US)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Cap-1/2" Tube OD (ZUSA-PTC-PBT-741)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, E, 1" Adapter x 1" Hose Shank (BULK-CGF-311)
- USA INDUSTRIALS Cam and Groove Adapter, 1-1/2", Nylon (BULK-CGF-489)
- USA INDUSTRIALS Cam and Groove Fitting, Aluminum, A, 1" Adapter x 1" Female NPT (BULK-CGF-91)
- USA INDUSTRIALS Cam and Groove Fitting, 316SS, DC, 2" Coupler Dust Cap (BULK-CGF-72)
- USA INDUSTRIALS Cam/Groove Fitting, Plug, MNPT, 2-7/16" L (BULK-CGF-409)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, DC, 1" Coupler Dust Cap (BULK-CGF-333)
- APG 1" Polypropylene Part E (3E10EPP)
- Usa Industrials Fittings