Shop All Camlock Fittings
Usa Industrials
Cam and Groove Coupling, 2", Nylon
Mfr # BULK-CGF-457
Zoro # G5821004
product price: $24.75
/ea
$24.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Nylon
- Coupling Type Type B
- Connection Type NPT
- Coupler Size 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CGF-457
- Zoro # G5821004
- UPC # 193005436858
- Country of Origin China
- Category Camlock Fittings
Dimensions
Coupler Size | 2" |
Pipe Size | 2" |
Overall Length | 84mm |
Coupling Size | 2" |
Thread Size | 2 in -11-1/2 |
Socket Inside Diameter | 2 1/2 in |
Hose Fitting Size | 2" |
Socket"side Diameter | 2-1/2" |
Pipe Size - Pipe Fitting | 2" |
Description
Cam and Groove Coupling, Socket, Body Material Nylon, Type B, Coupling Size 2 in, Male, Connection Type NPT, Hose Fitting Size 2 in, MNPT, Max. Working Pressure @ 70 F 250 psi, Socket Inside Diameter 2 1/2 in, Gasket Material Nitrile, Overall Length 84 mm, Includes Locking Arm No, Thread Size 2 in -11-1/2
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYGON Tubing, 1/4 I.D., 50 ft., Clear, Flexible (AAB00016)
- AQUATROL Safety Valve, 100 psi, 3/4 MNPT x 3/4 FNPT (560DD1M1A1-100)
- CHICAGO FAUCET Riser Tube - 24" For - Part# Cgft919-039 (CGFT919-039)
- THRIFCO PLUMBING 3/8 Inch Comp x 1/2 Inch FIP x 30 Inch Long Stainless Steel Faucet Riser (4401461)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, D, 3/4" Coupler x 3/4" Female NPT (BULK-CGF-299)
- USA INDUSTRIALS Cam and Groove Adapter, 3/4", Nylon (BULK-CGF-497)
- USA INDUSTRIALS Cam and Groove Fitting, Aluminum, DC, 1-1/2" Coupler Dust Cap (BULK-CGF-159)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, DP, 2" Adapter Dust Plug (BULK-CGF-347)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, B, 2" Coupler x 2" Male NPT (BULK-CGF-281)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, C, 3/4" Coupler x 3/4" Hose Shank (BULK-CGF-288)
- USA INDUSTRIALS Cam and Groove Fitting, Aluminum, B, 2" Coupler x 2" Male NPT (BULK-CGF-105)
- Usa Industrials Camlock Fittings