Shop All Camlock Fittings
Usa Industrials
Cam and Groove Coupling, 2-1/2", Nylon
Mfr # BULK-CGF-480
Zoro # G5820900
product price: $26.75
/ea
$26.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Nylon
- Coupling Type Type D
- Connection Type NPT
- Coupler Size 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CGF-480
- Zoro # G5820900
- UPC # 193005437046
- Country of Origin China
- Category Camlock Fittings
Dimensions
Coupler Size | 2-1/2" |
Pipe Size | 2-1/2" |
Coupling Size | 2-1/2" |
Overall Length | 85-1/2mm |
Hose Fitting Size | 2-1/2" |
Thread Size | 2-1/2 in -8 |
Socket Inside Diameter | 3 in |
Socket"side Diameter | 3" |
Pipe Size - Pipe Fitting | 2-1/2" |
Description
Cam and Groove Coupling, Socket, Body Material Nylon, Type D, Coupling Size 2 1/2 in, Female, Connection Type NPT, Hose Fitting Size 2 1/2 in, FNPT, Max. Working Pressure @ 70 F 225 psi, Socket Inside Diameter 3 in, Gasket Material Nitrile, Overall Length 85.5 mm, Includes Locking Arm No, Thread Size 2-1/2 in -8
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN 1.6 gpf, Toilet Automatic Flush Valve, Chrome, 1 in IPS (Royal 111 ESS)
- ZORO SELECT 3" x 2-1/2" MNPT x FNPT 304 SS Hex Bushing (400B113N030212)
- DANCO Faucet Stem 10L-1H/C Sterling (15420B)
- COLD-SHOT Spiral Hose with Grip and Injector 10 ft. extended (CST-2)
- USA INDUSTRIALS Cam and Groove Fitting, Brass, C, 3/4" Coupler x 3/4" Hose Shank (BULK-CGF-200)
- USA INDUSTRIALS Cam/Groove Fitting, Socket, FNPT, 2-7/8" L (BULK-CGF-388)
- USA INDUSTRIALS Dust Plug, Type DP, Nylon, 3/4 (BULK-CGF-519)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, B, 1" Coupler x 1" Male NPT (BULK-CGF-278)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, E, 4" Adapter x 4" Hose Shank (BULK-CGF-317)
- USA INDUSTRIALS Cam and Groove Fitting, Aluminum, E, 4" Adapter x 4" Hose Shank (BULK-CGF-141)
- DIXON Crimp Cam/Groove, Coupler x Hose, 3", AL (G300-C-ALCR)
- Usa Industrials Camlock Fittings