Shop All Camlock Fittings
Usa Industrials
Cam and Groove Coupling, 1", Nylon
Mfr # BULK-CGF-465
Zoro # G5884880
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material Nylon
- Coupling Type Type C
- Connection Type Hose Shank
- Coupler Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CGF-465
- Zoro # G5884880
- UPC # 193005436919
- Country of Origin China
- Category Camlock Fittings
Dimensions
Coupler Size | 1" |
Hose Size | 1" |
Overall Length | 98-1/2mm |
Coupling Size | 1" |
Hose Fitting Size | 1" |
Socket Inside Diameter | 1 7/16 in |
Barb Size | 1" |
Socket"side Diameter | 1-7/16" |
Description
Cam and Groove Coupling, Socket, Body Material Nylon, Type C, Coupling Size 1 in, For Hose I.D. 1 in, Male, Connection Type Hose Shank, Hose Fitting Size 1 in, Male Hose Shank, Max. Working Pressure @ 70 F 250 psi, Socket Inside Diameter 1 7/16 in, Gasket Material Nitrile, Overall Length 98.5 mm, Includes Locking Arm No
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Flowmatic Cartridge F/Pfister (C07755)
- MOEN Aerator (840015F03)
- PARKER 0.096" Barb x 1/8" MNPT Brass 90 Degree Elbow (229-5/32-2)
- DIXON Constant Torque Worm Gear Clamp, 4-1/4 to 5-1/8 in Clamp, SS Band, Carbon Steel Bolt, Domestic (CT500L)
- USA INDUSTRIALS Cam and Groove Fitting, 316SS, D, 3/4" Coupler x 3/4" Female NPT (BULK-CGF-35)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, D, 1/2" Coupler x 1/2" Female NPT (BULK-CGF-298)
- USA INDUSTRIALS Cam and Groove Fitting, 316SS, DC, 2" Coupler Dust Cap (BULK-CGF-72)
- USA INDUSTRIALS Dust Plug, Type DP, Nylon, 1 (BULK-CGF-520)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, C, 1-1/2" Cplr x 1-1/2" Hose Shank (BULK-CGF-291)
- USA INDUSTRIALS Cam and Groove Adapter, 6", 304 SS (BULK-CGF-330)
- DIXON Cam/Groove Coupler x Hose, Shank, 3", SS (300-C-SS)
- Usa Industrials Fittings