Shop All Camlock Fittings
Usa Industrials
Cam and Groove Coupling, 1-1/4", 304 SS
Mfr # BULK-CGF-301
Zoro # G5821135
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material 304 Stainless Steel
- Coupling Type Type D
- Connection Type NPT
- Coupler Size 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CGF-301
- Zoro # G5821135
- UPC # 193005002497
- Country of Origin China
- Category Camlock Fittings
Dimensions
Coupler Size | 1-1/4" |
Pipe Size | 1-1/4" |
Overall Length | 67-1/2mm |
Coupling Size | 1-1/4" |
Thread Size | 1-1/4 in -11-1/2 |
Socket Inside Diameter | 1 13/16 in |
Hose Fitting Size | 1-1/4" |
Socket"side Diameter | 1-13/16" |
Pipe Size - Pipe Fitting | 1-1/4" |
Description
Cam and Groove Coupling, Socket, Body Material 304 Stainless Steel, Type D, Coupling Size 1 1/4 in, Female, Connection Type NPT, Hose Fitting Size 1 1/4 in, FNPT, Max. Working Pressure @ 70 F 250 psi, Socket Inside Diameter 1 13/16 in, Gasket Material Nitrile, Overall Length 67.5 mm, Includes Locking Arm No, Thread Size 1-1/4 in -11-1/2
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOMAR VALVE 3/4" NPT Lead Free Brass Ball Valve (T-150G)
- ADVANCE TABCO Sink Faucet, Chrome, 12" Spout (K-112)
- TOTO Shower Arm 6 Transitional A (TS200N6#CP)
- TAYMOR Bathroom Hook, 2 Hook, 2-3/4In D, Chrome (04-4902)
- USA INDUSTRIALS Cam and Groove Fitting, 316SS, F, 4" Adapter x 4" Male NPT (BULK-CGF-64)
- USA INDUSTRIALS Cam and Groove Adapter, 1-1/4", Nylon (BULK-CGF-499)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, D, 3" Coupler x 3" Female NPT (BULK-CGF-305)
- USA INDUSTRIALS Cam and Groove Fitting, Brass, A, 3/4" Adapter x 3/4" Female NPT (BULK-CGF-178)
- USA INDUSTRIALS Cam and Groove Adapter, 3/4", Nylon (BULK-CGF-497)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, E, 4" Adapter x 4" Hose Shank (BULK-CGF-317)
- USA INDUSTRIALS Cam and Groove Fitting, Brass, C, 3/4" Coupler x 3/4" Hose Shank (BULK-CGF-200)
- Usa Industrials Camlock Fittings