Shop All Camlock Fittings
Usa Industrials
Cam and Groove Adapter, 3/4", Nylon
Mfr # BULK-CGF-497
Zoro # G5777080
product price: $3.75
/ea
$3.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Adapters
- Body Material Nylon
- Coupling Type Type F
- Connection Type NPT
- Coupler Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CGF-497
- Zoro # G5777080
- UPC # 193005437169
- Country of Origin China
- Category Camlock Fittings
Dimensions
Coupler Size | 3/4" |
Pipe Size | 3/4" |
Coupling Size | 3/4" |
Overall Length | 2-9/32" |
Plug Outside Dia. | 1-1/4" |
Hose Fitting Size | 3/4" |
Plug Length | 1/4" |
Thread Size | 3/4 in -14 |
Pipe Size - Pipe Fitting | 3/4" |
Description
Cam and Groove Adapter, Plug, Body Material Nylon, Type F, Coupling Size 3/4 in, Male, Connection Type NPT, Hose Fitting Size 3/4 in, MNPT, Max. Working Pressure @ 70 F 150 psi, Plug Outside Dia. 1 1/4 in, Overall Length 2 9/32 in, Includes Locking Arm No, Thread Size 3/4 in -14, Plug Length 1/4 in
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Drop In Sink, Drop-In Mount, 1 Hole, Brushed Satin Finish (GECR25211)
- JOHN GUEST Barbed Tube to Hose Adapter, 3/16 in Tube Size, Acetal, Gray, 10 PK (PI250806S-PK10)
- SMITH-BLAIR Repair Clamp, Pipe Size 6 In, 3 In L (245-00066303000)
- LEGRIS Push-to-Connect, Threaded Female Adapter, 6mm Tube Size, Nylon, Black, 10 PK (3114 06 10)
- USA INDUSTRIALS Cam and Groove Fitting, Aluminum, DC, 1" Coupler Dust Cap (BULK-CGF-157)
- USA INDUSTRIALS Dust Cap, Type DC, 304 Stainless Steel, 6 (BULK-CGF-341)
- USA INDUSTRIALS Cam and Groove Coupling, 2-1/2", 304 SS (BULK-CGF-304)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, A, 3" Adapter x 3" Female NPT (BULK-CGF-272)
- USA INDUSTRIALS Cam and Groove Adapter, 1", Nylon (BULK-CGF-443)
- USA INDUSTRIALS Cam and Groove Fitting, Brass, A, 1" Adapter x 1" Female NPT (BULK-CGF-179)
- BE PRESSURE SUPPLY 3" Aluminum Camlock Fitting - Female Coupler x MPT Thread (90.391.300)
- Usa Industrials Fittings