Shop All Camlock Fittings
Usa Industrials
Cam and Groove Adapter, 3/4", Nylon
Mfr # BULK-CGF-486
Zoro # G5699134
product price: $3.19
/ea
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Adapters
- Body Material Nylon
- Coupling Type Type E
- Connection Type Hose Shank
- Coupler Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CGF-486
- Zoro # G5699134
- UPC # 193005437084
- Country of Origin China
- Category Camlock Fittings
Dimensions
Coupler Size | 3/4" |
Hose Size | 3/4" |
Overall Length | 4-3/8" |
Coupling Size | 3/4" |
Plug Outside Dia. | 1-1/4" |
Plug Length | 1/4" |
Hose Fitting Size | 3/4" |
Barb Size | 3/4" |
Description
Cam and Groove Adapter, Plug, Body Material Nylon, Type E, Coupling Size 3/4 in, For Hose I.D. 3/4 in, Male, Connection Type Hose Shank, Hose Fitting Size 3/4 in, Male Hose Shank, Max. Working Pressure @ 70 F 150 psi, Plug Outside Dia. 1 1/4 in, Overall Length 4 3/8 in, Includes Locking Arm No, Plug Length 1/4 in
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hollow Hex Plug, Steel, 3/4 in, MNPT (3/4 HHP-S)
- GROHE Essentials Grip Bar 600 mm Chrome (40794001)
- ZORO SELECT Flexible Metal Hose, 1 in. dia, 18 in.L (16PL-CA11-0180-11B-11B)
- LEGRIS Push-to-Connect Fractional Push-to-Connect Fitting, Polymer, Black (3168 08 56)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, B, 1" Coupler x 1" Male NPT (BULK-CGF-278)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, A, 2" Adapter x 2" Female NPT (BULK-CGF-270)
- USA INDUSTRIALS Cam and Groove Fitting, Aluminum, DC, 4" Coupler Dust Cap (BULK-CGF-163)
- USA INDUSTRIALS Cam and Groove Adapter, 2-1/2", 304 SS (BULK-CGF-271)
- USA INDUSTRIALS Cam and Groove Fitting, Brass, D, 3/4" Coupler x 3/4" Female NPT (BULK-CGF-211)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, E, 4" Adapter x 4" Hose Shank (BULK-CGF-317)
- DIXON Cam and Groove SS Adapter x FNPT, 3/4" (G75-A-SS)
- Usa Industrials Camlock Fittings