Shop All Camlock Fittings
Usa Industrials
Cam and Groove Adapter, 3/4", Nylon
Mfr # BULK-CGF-442
Zoro # G5701392
product price: $3.25
/ea
$3.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Adapters
- Body Material Nylon
- Coupling Type Type A
- Connection Type NPT
- Coupler Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CGF-442
- Zoro # G5701392
- UPC # 193005436728
- Country of Origin China
- Category Camlock Fittings
Dimensions
Coupler Size | 3/4" |
Pipe Size | 3/4" |
Overall Length | 1-13/16" |
Coupling Size | 3/4" |
Hose Fitting Size | 3/4" |
Plug Length | 1/4" |
Thread Size | 3/4 in -14 |
Plug Outside Dia. | 1-1/4" |
Pipe Size - Pipe Fitting | 3/4" |
Description
Cam and Groove Adapter, Plug, Body Material Nylon, Type A, Coupling Size 3/4 in, Female, Connection Type NPT, Hose Fitting Size 3/4 in, FNPT, Max. Working Pressure @ 70 F 150 psi, Plug Outside Dia. 1 1/4 in, Overall Length 1 13/16 in, Includes Locking Arm No, Thread Size 3/4 in -14, Plug Length 1/4 in
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES 1" Sweat Bronze Ball Valve Inline (8220501)
- PARKER Needle Valve, 1/4 In., Flare to Flare (NV102F-4)
- KUNKLE VALVE Adjustable Relief Valve, 1 In, 100 psi (0019-E11-MG0100)
- AMERIMAX HOME PRODUCTS Al Downspt Ext Wht (47075)
- USA INDUSTRIALS Cam and Groove Fitting, 316SS, F, 3/4" Adapter x 3/4" Male NPT (BULK-CGF-57)
- USA INDUSTRIALS Cam and Groove Fitting, Brass, E, 1" Adapter x 1" Hose Shank (BULK-CGF-223)
- USA INDUSTRIALS Cam and Groove Fitting, 316SS, F, 1/2" Adapter x 1/2" Male NPT (BULK-CGF-56)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, E, 2" Adapter x 2" Hose Shank (BULK-CGF-314)
- USA INDUSTRIALS Cam and Groove Fitting, Brass, C, 3/4" Coupler x 3/4" Hose Shank (BULK-CGF-200)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, F, 1-1/2" Adapter x 1-1/2" Male NPT (BULK-CGF-324)
- BANJO Cam & Groove Fitting, Type F, 2 in Male Adapter x 2 in MNPT, Cam Lever Coupling, Polypropylene (200F)
- Usa Industrials Camlock Fittings