Shop All Camlock Fittings
Usa Industrials
Cam and Groove Adapter, 3/4", Nylon
Mfr # BULK-CGF-441
Zoro # G5776965
product price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Adapters
- Body Material Nylon
- Coupling Type Type A
- Connection Type NPT
- Coupler Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CGF-441
- Zoro # G5776965
- UPC # 193005436711
- Country of Origin China
- Category Camlock Fittings
Dimensions
Coupler Size | 3/4" |
Pipe Size | 1/2" |
Overall Length | 1-13/16" |
Coupling Size | 3/4" |
Plug Outside Dia. | 1-1/4" |
Thread Size | 1/2 in -14 |
Plug Length | 1/4" |
Hose Fitting Size | 1/2" |
Pipe Size - Pipe Fitting | 1/2" |
Description
Cam and Groove Adapter, Plug, Body Material Nylon, Type A, Coupling Size 3/4 in, Female, Connection Type NPT, Hose Fitting Size 1/2 in, FNPT, Max. Working Pressure @ 70 F 150 psi, Plug Outside Dia. 1 1/4 in, Overall Length 1 13/16 in, Includes Locking Arm No, Thread Size 1/2 in -14, Plug Length 1/4 in
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNS MANVILLE 8-5/8" Max. O.D. PVC Insulated Fitting Cover (29955)
- GRUVLOK Long Radius Elbow, Ductile Iron, 2 1/2 in (0390014603)
- WATTS Reduced Pressure Zone Backflow Preventer (009M2QTS-3/4)
- TECHNIFIT Fitting, PTC, Union Reducer, 10mm to 8mm (PG10-08)
- USA INDUSTRIALS Cam and Groove Fitting, 316SS, F, 2" Adapter x 2" Male NPT (BULK-CGF-61)
- USA INDUSTRIALS Cam and Groove Coupling, 1-1/4", 304 SS (BULK-CGF-301)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, B, 1/2" Coupler x 1/2" Male NPT (BULK-CGF-276)
- USA INDUSTRIALS Cam and Groove Fitting, Aluminum, B, 2" Coupler x 2" Male NPT (BULK-CGF-105)
- USA INDUSTRIALS Cam and Groove Fitting, Brass, A, 3/4" Adapter x 3/4" Female NPT (BULK-CGF-178)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, C, 1/2" Coupler x 1/2" Hose Shank (BULK-CGF-287)
- USA INDUSTRIALS Cam and Groove Adapter, 3/4", Nylon (BULK-CGF-486)
- Usa Industrials Fittings