Shop All Camlock Fittings
Usa Industrials
Cam and Groove Adapter, 3", Nylon
Mfr # BULK-CGF-448
Zoro # G5776922
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Adapters
- Body Material Nylon
- Coupling Type Type A
- Connection Type NPT
- Coupler Size 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # BULK-CGF-448
- Zoro # G5776922
- UPC # 193005436780
- Country of Origin China
- Category Camlock Fittings
Dimensions
Coupler Size | 3" |
Pipe Size | 3" |
Overall Length | 3-1/3" |
Coupling Size | 3" |
Plug Outside Dia. | 3-5/8" |
Hose Fitting Size | 3" |
Plug Length | 9/16" |
Thread Size | 3 in -8 |
Pipe Size - Pipe Fitting | 3" |
Description
Cam and Groove Adapter, Plug, Body Material Nylon, Type A, Coupling Size 3 in, Female, Connection Type NPT, Hose Fitting Size 3 in, FNPT, Max. Working Pressure @ 70 F 200 psi, Plug Outside Dia. 3 5/8 in, Overall Length 3 1/3 in, Includes Locking Arm No, Thread Size 3 in -8, Plug Length 9/16 in
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES Stem Extension Kit, 1/4 In, 1/2 In Valve (7829801)
- WESTWARD Heavy Duty Pipe Cutter, 1/8-2 In (3CYV3)
- DIXON 3" Female Coupler SS Spool Coupler (300-DD-SS)
- LEGEND VALVE 1/8" X 3-1/2" BLACK NIPPLE (355-005)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, DP, 3" Adapter Dust Plug (BULK-CGF-349)
- USA INDUSTRIALS Cam and Groove Fitting, Brass, C, 3/4" Coupler x 3/4" Hose Shank (BULK-CGF-200)
- USA INDUSTRIALS Cam and Groove Coupling, 2-1/2", Nylon (BULK-CGF-480)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, A, 4" Adapter x 4" Female NPT (BULK-CGF-273)
- USA INDUSTRIALS Cam and Groove Coupling, 3/4", Nylon (BULK-CGF-475)
- USA INDUSTRIALS Cam and Groove Fitting, 316SS, B, 3/4" Coupler x 3/4" Male NPT (BULK-CGF-13)
- DIXON Cam and Groove Adapter, 3", 4", 316 SS (G4030-DA-SS)
- Usa Industrials Fittings