Shop All Camlock Fittings
Usa Industrials
Cam and Groove Adapter, 1-1/4", 304 SS
Mfr # BULK-CGF-268
Zoro # G5699091
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Fittings Sub-Category Adapters
- Body Material 304 Stainless Steel
- Coupling Type Type A
- Connection Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CGF-268
- Zoro # G5699091
- UPC # 193005002114
- Country of Origin China
- Category Camlock Fittings
Dimensions
Coupler Size | 1-1/4" |
Pipe Size | 1-1/4" |
Overall Length | 2" |
Coupling Size | 1-1/4" |
Plug Outside Dia. | 1-13/16" |
Plug Length | 3/8" |
Thread Size | 1-1/4 in -11-1/2 |
Hose Fitting Size | 1-1/4" |
Pipe Size - Pipe Fitting | 1-1/4" |
Description
Cam and Groove Adapter, Plug, Body Material 304 Stainless Steel, Type A, Coupling Size 1 1/4 in, Female, Connection Type NPT, Hose Fitting Size 1 1/4 in, FNPT, Max. Working Pressure @ 70 F 250 psi, Plug Outside Dia. 1 13/16 in, Overall Length 2 in, Includes Locking Arm No, Thread Size 1-1/4 in -11-1/2, Plug Length 3/8 in
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Dual Handle 4" Mount, 3 Hole Bathroom Faucet, Polished chrome (7500140.002)
- COMPONENT HARDWARE Filler, Glass(Pedestal, 12 Riser (KL26-5012SP)
- NVENT CADDY Strut Pipe Clamp, Size 1 In (RIGD0100S4)
- ZORO SELECT Supply Line, 7/8" Outlet, 3/8" Inlet Size (48088)
- USA INDUSTRIALS Cam and Groove Adapter, 2", Nylon (BULK-CGF-446)
- USA INDUSTRIALS Cam and Groove Adapter, 6", 304 SS (BULK-CGF-330)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, A, 4" Adapter x 4" Female NPT (BULK-CGF-273)
- USA INDUSTRIALS Cam and Groove Adapter, 2-1/2", 304 SS (BULK-CGF-315)
- USA INDUSTRIALS Cam and Groove Adapter, 3", Nylon (BULK-CGF-448)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, DP, 3" Adapter Dust Plug (BULK-CGF-349)
- ZORO SELECT Cam and Groove Adapter, 6", Aluminum (PLE10)
- Usa Industrials Camlock Fittings