Shop All Camlock Fittings
Usa Industrials
Cam and Groove Adapter, 1-1/2", Nylon
Mfr # BULK-CGF-500
Zoro # G5777053
original price:
$8.29
9% off
new price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Adapters
- Body Material Nylon
- Coupling Type Type F
- Connection Type NPT
- Coupler Size 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-CGF-500
- Zoro # G5777053
- UPC # 193005437190
- Country of Origin China
- Category Camlock Fittings
Dimensions
Coupler Size | 1-1/2" |
Pipe Size | 1-1/2" |
Overall Length | 3-1/16" |
Coupling Size | 1-1/2" |
Plug Outside Dia. | 2-1/8" |
Hose Fitting Size | 1-1/2" |
Thread Size | 1-1/2 in -11-1/2 |
Plug Length | 3/8" |
Pipe Size - Pipe Fitting | 1-1/2" |
Description
Cam and Groove Adapter, Plug, Body Material Nylon, Type F, Coupling Size 1 1/2 in, Male, Connection Type NPT, Hose Fitting Size 1 1/2 in, MNPT, Max. Working Pressure @ 70 F 250 psi, Plug Outside Dia. 2 1/8 in, Overall Length 3 1/16 in, Includes Locking Arm No, Thread Size 1-1/2 in -11-1/2, Plug Length 3/8 in
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIO BIDET FLOW Motion Sensor Kitchen Faucet in Brushed Nickel (UP7000BN)
- WATCO Flex924 24 in. x 1.5 in. Flexible Bath Waste w-Foot Act. Stopper and Innovator Overflow (FLEX924-FA-PVC-BN)
- ZORO SELECT Red Brass Tee, FNPT, 1" Pipe Size (6RDA1)
- ZORO SELECT 1-1/4" MNPT 304 SS Square Head Plug, Max. Pressure: 300 psi (40SQ112N114)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, B, 1" Coupler x 1" Male NPT (BULK-CGF-278)
- USA INDUSTRIALS Cam and Groove Fitting, Aluminum, B, 1" Coupler x 1" Male NPT (BULK-CGF-102)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, D, 3/4" Coupler x 3/4" Female NPT (BULK-CGF-299)
- USA INDUSTRIALS Cam and Groove Coupling, 3", Nylon (BULK-CGF-470)
- USA INDUSTRIALS Dust Plug, Type DP, 304 SS, 1-1/4 (BULK-CGF-345)
- USA INDUSTRIALS Cam and Groove Fitting, 304SS, D, 1/2" Coupler x 1/2" Female NPT (BULK-CGF-298)
- GREEN LEAF Cam Lock Plug, 2 in, Polypropylene (200PL/GLP200PL)
- Usa Industrials Camlock Fittings