Shop All Butterfly Valves
Usa Industrials
Butterfly Valve, Lever
Mfr # BULK-STF-VAL-40
Zoro # G8084493
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 4 in
- Body Material 304 Stainless Steel
- Connection Quick-Clamp
- Overall Length 4 9/100 in
- Handle Type Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # BULK-STF-VAL-40
- Zoro # G8084493
- UPC # 193005135188
- Country of Origin China
- Category Butterfly Valves
Dimensions
Tube Size | 4 in |
Overall Length | 4 9/100 in |
Details
Item | Butterfly Valve |
Body Material | 304 Stainless Steel |
Connection | Quick-Clamp |
Handle Type | Lever |
Temp. Range | -20 Degrees to 400 Degrees F |
Max. Pressure | 85 psi |
Seat Material | EPDM |
Handle Material | 304 Stainless Steel |
Body Style | Straight |
Connection Type | Quick-Clamp |
Description
Butterfly Valve, Body Material 304 Stainless Steel, Tube Size 4 in, Connection Quick-Clamp, Max. Pressure 85 psi, Temp. Range -20 Degrees to 400 Degrees F, Overall Length 4 9/100 in, Seat Material EPDM, Handle Type Lever
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELDON JAMES Adapter, Thread To Barb, Poly, 3/4 In, PK10 (A12-12HDPE)
- BLACK SWAN Toilet Seat Stabilizers, 100PK (13270)
- MUELLER Nipple Sch80 Pvc 1.25X4 in. (506-040)
- ZORO SELECT Tubing, 8mm ID x 12mm OD, 250 Ft, Natural (806FJ1)
- USA INDUSTRIALS Butterfly Valve, Lever (BULK-STF-VAL-33)
- USA INDUSTRIALS Butterfly Valve, Lever (BULK-STF-VAL-36)
- HAYWARD FLOW CONTROL Butterfly Valve, 4", PP/EPDM, Lever Handle (BYV44040A0EL000)
- ALFA LAVAL Sanitary Butterfly Valve 3" Tri Clamp EPDM 316L SS No Handle (LKB51A-3-E-316L-NH)
- BONOMI NSF, Butterfly Wafer, 4", EPDM, SS Disc (N500S-4)
- MILWAUKEE VALVE Butterfly Valve, Dbl Acting, Iron, 3 In. (GLD33E D 3)
- ZORO SELECT Butterfly Valve, 1-1/2" Tube Size, Clamp (51C1.5MS/STH)
- Usa Industrials Valves