Shop All Butterfly Valves
Usa Industrials
Butterfly Valve, Lever
Mfr # BULK-STF-VAL-39
Zoro # G8083748
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 3 in
- Body Material 304 Stainless Steel
- Connection Quick-Clamp
- Overall Length 3 31/100 in
- Handle Type Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-STF-VAL-39
- Zoro # G8083748
- UPC # 193005135164
- Country of Origin China
- Category Butterfly Valves
Dimensions
Tube Size | 3 in |
Overall Length | 3 31/100 in |
Details
Item | Butterfly Valve |
Body Material | 304 Stainless Steel |
Connection | Quick-Clamp |
Handle Type | Lever |
Temp. Range | -20 Degrees to 400 Degrees F |
Body Style | Straight |
Max. Pressure | 110 psi |
Handle Material | 304 Stainless Steel |
Seat Material | EPDM |
Connection Type | Quick-Clamp |
Description
Butterfly Valve, Body Material 304 Stainless Steel, Tube Size 3 in, Connection Quick-Clamp, Max. Pressure 110 psi, Temp. Range -20 Degrees to 400 Degrees F, Overall Length 3 31/100 in, Seat Material EPDM, Handle Type Lever
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Type B Cam and Groove Coupler, 3 in Nominal, Female Coupler x MNPT End Style, 316 SS, Import (G300-B-SS)
- KURIYAMA Tubing, Clear, Shore A 73, 5/8" I.D. (K010-1014X10)
- T&S BRASS Pre Rinse Spring, 3/8 In, Brass (000821-40)
- POWERS Full Upgrade Kit (420-451H)
- USA INDUSTRIALS Butterfly Valve, Lever (BULK-STF-VAL-33)
- USA INDUSTRIALS Butterfly Valve, Lever (BULK-STF-VAL-36)
- ABZ VALVES Butterfly Valves, Lug, 250 psi, 3" Size (5322024140)
- FLOW PLUS Butterfly Valve, 6", Wafer Style, 250 psi (06 B 2421353H)
- CHICAGO VALVES AND CONTROLS 2-1/2", Butterfly Valve, Lug, Ductile Iron Body (55L2611025)
- STEEL & OBRIEN 1" Butterfly Valve, Trigger Handle/Clamp Ends, 304-Viton (BFVTC-1-304-VITON)
- BONOMI NORTH AMERICA 2in PVC DISC WAFER STYLE BUTTERFLY VALVE & 24AC/DC METAL ON/OFF ELECTRIC ACTUATOR (EPVCBFVE-002-2)
- Usa Industrials Butterfly Valves