Shop All Butterfly Valves
Usa Industrials
Butterfly Valve, Lever
Mfr # BULK-STF-VAL-38
Zoro # G8083757
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 2 in
- Body Material 304 Stainless Steel
- Connection Quick-Clamp
- Overall Length 2 99/100 in
- Handle Type Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # BULK-STF-VAL-38
- Zoro # G8083757
- UPC # 193005135157
- Country of Origin China
- Category Butterfly Valves
Dimensions
Tube Size | 2 in |
Overall Length | 2 99/100 in |
Details
Item | Butterfly Valve |
Body Material | 304 Stainless Steel |
Connection | Quick-Clamp |
Handle Type | Lever |
Max. Pressure | 140 psi |
Seat Material | EPDM |
Body Style | Straight |
Temp. Range | -20 Degrees to 400 Degrees F |
Handle Material | 304 Stainless Steel |
Connection Type | Quick-Clamp |
Description
Butterfly Valve, Body Material 304 Stainless Steel, Tube Size 2 in, Connection Quick-Clamp, Max. Pressure 140 psi, Temp. Range -20 Degrees to 400 Degrees F, Overall Length 2 99/100 in, Seat Material EPDM, Handle Type Lever
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 3/4 Inch Slip x Slip PVC 45 Degree Elbow SCH 40 (8114024)
- BK RESOURCES Replacement Optiflow 'Hot & Cold' Valve, Handles & Bonnets, Lead Free (XRK-BKF-HB-G)
- DIXON Polyethylene Black Tubing 3/8", 500ft (1208BR)
- WATTS Water Pressure Reducing Valve, 2in, 30 psi (LFU5B-LP-Z3)
- USA INDUSTRIALS Butterfly Valve, Lever (BULK-STF-VAL-36)
- USA INDUSTRIALS Butterfly Valve, Lever (BULK-STF-VAL-33)
- BONOMI Electric Actuated, Butterfly, 4", NSF, 110AC (EN501S-003-4)
- MILWAUKEE VALVE Butterfly Valve, Lug, 2 In, CI, PTFE Liner (ML224T 2)
- STEEL & OBRIEN 3" Butterfly Valve, Trigger Handle/Clamp Ends, 316-Epdm (BFVTC-3-316-EPDM)
- ASAHI Butterfly Valve, 3" Pipe Size, PVC (2910030)
- GRUVLOK Butterfly Valve (7005502716)
- Usa Industrials Valves