Shop All Butterfly Valves
Usa Industrials
Butterfly Valve, Lever
Mfr # BULK-STF-VAL-37
Zoro # G8084046
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 1 1/2 in
- Body Material 304 Stainless Steel
- Connection Quick-Clamp
- Overall Length 2 19/25 in
- Handle Type Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # BULK-STF-VAL-37
- Zoro # G8084046
- UPC # 193005135140
- Country of Origin China
- Category Butterfly Valves
Dimensions
Tube Size | 1 1/2 in |
Overall Length | 2 19/25 in |
Details
Item | Butterfly Valve |
Body Material | 304 Stainless Steel |
Connection | Quick-Clamp |
Handle Type | Lever |
Max. Pressure | 140 psi |
Handle Material | 304 Stainless Steel |
Temp. Range | -20 Degrees to 400 Degrees F |
Body Style | Straight |
Seat Material | EPDM |
Connection Type | Quick-Clamp |
Description
Butterfly Valve, Body Material 304 Stainless Steel, Tube Size 1 1/2 in, Connection Quick-Clamp, Max. Pressure 140 psi, Temp. Range -20 Degrees to 400 Degrees F, Overall Length 2 19/25 in, Seat Material EPDM, Handle Type Lever
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO EXPANSION PEX 1 in. PEX-a Expander Head (EPXHEAD1)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 2 in x 1 1/4 in Pipe Size (438250)
- DELTA Flynn Oil Rubbed Bronze Towel Bar 24 in. L Die Cast Zinc (FLY24-OB)
- SPEAKMAN Straight, Combination Slide/Grab, metal, Grab Bar, Polished chrome (VS-153-ADA)
- USA INDUSTRIALS Butterfly Valve, Lever (BULK-STF-VAL-36)
- USA INDUSTRIALS Butterfly Valve, Lever (BULK-STF-VAL-33)
- ABZ VALVES Butterfly Valves, Lug, 200 psi, 10" Size (5322096580)
- BONOMI NSF, Butterfly Wafer, 3", EPDM, SS Disc (N500S-3)
- CHICAGO VALVES AND CONTROLS 2-1/2", Butterfly Valve, Wafer, Ductile Iron Body (55W2611025)
- AMERICAN VALVE P21 3 3 in. PVC EPDM Liner Butterfly Valve (P21 3")
- BONOMI NSF, Butterfly Wafer, 2", EPDM, SS Disc (N500S-2)
- Usa Industrials Butterfly Valves