Shop All Butterfly Valves
Usa Industrials
Butterfly Valve, Lever
Mfr # BULK-STF-VAL-35
Zoro # G8085132
product price: $295.99
/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 4 in
- Body Material 304 Stainless Steel
- Connection Quick-Clamp
- Overall Length 4 9/100 in
- Handle Type Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-STF-VAL-35
- Zoro # G8085132
- UPC # 193005135126
- Country of Origin China
- Category Butterfly Valves
Dimensions
Tube Size | 4 in |
Overall Length | 4 9/100 in |
Details
Item | Butterfly Valve |
Body Material | 304 Stainless Steel |
Connection | Quick-Clamp |
Handle Type | Lever |
Max. Pressure | 85 psi |
Seat Material | Viton |
Body Style | Straight |
Temp. Range | -20 Degrees to 400 Degrees F |
Handle Material | 304 Stainless Steel |
Connection Type | Quick-Clamp |
Description
Butterfly Valve, Body Material 304 Stainless Steel, Tube Size 4 in, Connection Quick-Clamp, Max. Pressure 85 psi, Temp. Range -20 Degrees to 400 Degrees F, Overall Length 4 9/100 in, Seat Material Viton, Handle Type Lever
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 24V DC Brass Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8210G009)
- PARKER Tubing, Nylon, 5/16" OD, Natural, 50 Ft (NNR-5-040-0050)
- APOLLO VALVES 3/8" FNPT Bronze Ball Valve Inline Single Union (7030201)
- WATTS T and P Relief Valve, 3/4 In. Outlet (LLL100XL)
- USA INDUSTRIALS Butterfly Valve, Lever (BULK-STF-VAL-36)
- USA INDUSTRIALS Butterfly Valve, Lever (BULK-STF-VAL-33)
- STEEL & OBRIEN 2" Butterfly Valve, Pull Handle/Clamp Ends, 304-Silicone (BFVPC-2-304-SILICONE-RED)
- BONOMI NSF, Butterfly Wafer, 8", EPDM, SS Disc (N500S-8)
- LASCO FITTINGS Lasco Fittings V40311N 4 in. Butterfly Valve with Lever Handle (V40311N)
- GRUVLOK Butterfly Valve (7005502708)
- BONOMI NORTH AMERICA 2in PVC DISC WAFER STYLE BUTTERFLY VALVE & 24AC/DC METAL ON/OFF ELECTRIC ACTUATOR (EPVCBFVE-002-2)
- Usa Industrials Butterfly Valves