Shop All Butterfly Valves
Usa Industrials
Butterfly Valve, Lever
Mfr # BULK-STF-VAL-34
Zoro # G8084886
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 3 in
- Body Material 304 Stainless Steel
- Connection Quick-Clamp
- Overall Length 3 31/100 in
- Handle Type Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-STF-VAL-34
- Zoro # G8084886
- UPC # 193005135119
- Country of Origin China
- Category Butterfly Valves
Dimensions
Tube Size | 3 in |
Overall Length | 3 31/100 in |
Details
Item | Butterfly Valve |
Body Material | 304 Stainless Steel |
Connection | Quick-Clamp |
Handle Type | Lever |
Temp. Range | -20 Degrees to 400 Degrees F |
Max. Pressure | 110 psi |
Seat Material | Viton |
Handle Material | 304 Stainless Steel |
Body Style | Straight |
Connection Type | Quick-Clamp |
Description
Butterfly Valve, Body Material 304 Stainless Steel, Tube Size 3 in, Connection Quick-Clamp, Max. Pressure 110 psi, Temp. Range -20 Degrees to 400 Degrees F, Overall Length 3 31/100 in, Seat Material Viton, Handle Type Lever
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINNAI Vent Extension 21.0-39.6 431/556'S (FOT-156)
- ZORO SELECT Brass Reducing Nipple, MNPT, 3/4" x 1/2" Pipe Size (6AZF5)
- MUELLER STEAM SPECIALTY Replacement Screen, 2-1/2 In, 304 SS (21/2 758 N replacement strainers)
- SPEAKMAN Neo Hand Shower Wand (VS-3000-MB)
- USA INDUSTRIALS Butterfly Valve, Lever (BULK-STF-VAL-33)
- USA INDUSTRIALS Butterfly Valve, Lever (BULK-STF-VAL-35)
- MILWAUKEE VALVE Butterfly Valve, Lug, Size 2 1/2 In (ML232B)
- DELVAL FLOW IRON STAINLESS LUGGED 4IN BUTTERFLY VALVE (52040141E1B0)
- STEEL & OBRIEN 1-1/2" Butterfly Valve, Trigger Handle/Clamp Ends, 316-Epdm (BFVTC-1.5-316-EPDM)
- LEGEND VALVE 2" T-335AB BUTTERFLY-EPDM (116-401)
- ABZ VALVES Butterfly Valves, Lug, 250 psi, 4" Size (5322096500)
- Usa Industrials Butterfly Valves