Shop All Butterfly Valves
Usa Industrials
Butterfly Valve, Lever
Mfr # BULK-STF-VAL-32
Zoro # G8084694
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 1 1/2 in
- Body Material 304 Stainless Steel
- Connection Quick-Clamp
- Overall Length 2 19/25 in
- Handle Type Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-STF-VAL-32
- Zoro # G8084694
- UPC # 193005135096
- Country of Origin China
- Category Butterfly Valves
Dimensions
Tube Size | 1 1/2 in |
Overall Length | 2 19/25 in |
Details
Item | Butterfly Valve |
Body Material | 304 Stainless Steel |
Connection | Quick-Clamp |
Handle Type | Lever |
Max. Pressure | 140 psi |
Body Style | Straight |
Handle Material | 304 Stainless Steel |
Seat Material | Viton |
Temp. Range | -20 Degrees to 400 Degrees F |
Connection Type | Quick-Clamp |
Description
Butterfly Valve, Body Material 304 Stainless Steel, Tube Size 1 1/2 in, Connection Quick-Clamp, Max. Pressure 140 psi, Temp. Range -20 Degrees to 400 Degrees F, Overall Length 2 19/25 in, Seat Material Viton, Handle Type Lever
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER 838-96, 60" L, 30" W (838-96)
- AQUATROL Adjustable Relief Valve, 1 In, 250 psi (69C1A1M2U1-250)
- LEGRIS Metric Push-to-Connect Fitting (3188 10 00)
- TOTO Remote Control Unit Manualopen S500E (THU6056)
- USA INDUSTRIALS Butterfly Valve, Lever (BULK-STF-VAL-33)
- USA INDUSTRIALS Butterfly Valve, Lever (BULK-STF-VAL-36)
- ABZ VALVES Butterfly Valves, Lug, 250 psi, 6" Size (5322113060)
- ALFA LAVAL Sanitary Butterfly Valve 3"Tri Clamp EPDM 316L SS Multi-Pos Handle (LKB51A-3-E-316L-MP)
- HAYWARD FLOW CONTROL Butterfly Valve, 6", PVC/EPDM, Lever Handle (BYV11060A0EL000)
- MILWAUKEE VALVE Butterfly Valve, Electric, Size 3 In (GLC33E 3)
- ALFA LAVAL Sanitary Butterfly Valve 2.5"Tri Clamp EPDM 316L SS Multi-Pos Handle (LKB51A-2.5-E-316L-MP)
- Usa Industrials Valves