Shop All Butterfly Valves
Usa Industrials
Butterfly Valve, Lever
Mfr # BULK-STF-VAL-31
Zoro # G8084082
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 1 in
- Body Material 304 Stainless Steel
- Connection Quick-Clamp
- Overall Length 2 3/5 in
- Handle Type Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # BULK-STF-VAL-31
- Zoro # G8084082
- UPC # 193005135089
- Country of Origin China
- Category Butterfly Valves
Dimensions
Tube Size | 1 in |
Overall Length | 2 3/5 in |
Details
Item | Butterfly Valve |
Body Material | 304 Stainless Steel |
Connection | Quick-Clamp |
Handle Type | Lever |
Seat Material | Viton |
Max. Pressure | 140 psi |
Body Style | Straight |
Handle Material | 304 Stainless Steel |
Temp. Range | -20 Degrees to 400 Degrees F |
Connection Type | Quick-Clamp |
Description
Butterfly Valve, Body Material 304 Stainless Steel, Tube Size 1 in, Connection Quick-Clamp, Max. Pressure 140 psi, Temp. Range -20 Degrees to 400 Degrees F, Overall Length 2 3/5 in, Seat Material Viton, Handle Type Lever
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Canopy Handle Kit, Includes Two Handles (1000-PRJKCP)
- REDHAT 12V DC Brass Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8210G009)
- STREAMLINE ACR Copper Tubing, 3/8 in Outside Dia, 50 ft, Coil, Seamless, C12200 Grade, Soft Temper (655R)
- MALISH Bowl Caddy, Plastic, White, PK 6 (2100C)
- USA INDUSTRIALS Butterfly Valve, Lever (BULK-STF-VAL-36)
- USA INDUSTRIALS Butterfly Valve, Lever (BULK-STF-VAL-33)
- LEGEND VALVE 2" T-335DI BUTTERFLY VALVE (116-451)
- MILWAUKEE VALVE Butterfly Valve, Wafer, 3 In, Cast Iron (CW223E 3)
- MILWAUKEE VALVE Butterfly Valve, Wafer, 4 In, RPTFE Liner (HP1WCS4212 4)
- MILWAUKEE VALVE Butterfly Valve, Lug, 10 In., Ductile Iron (UPML333E 10)
- MILWAUKEE VALVE Disc Valve, 1 Pc, 1-1/2 In, Bronze, FNPT (BB2-100 1 1/2)
- Usa Industrials Valves