Shop All Rubber Sheets & Strips
Usa Industrials
Buna-N Rubber Strip - 40A - 3/16" Thick x 1-1/2" Wide x 10ft. Long
Mfr # BULK-RS-H40-112
Zoro # G7781740
product price: $42.85
/ea
Sold in multiples of 3 for $128.55
$128.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Thickness 3/16"
- Rubber Material Buna-N
- Rubber Color Black
- Max Temp (F) 250
- Min. Temp. (F) -30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-RS-H40-112
- Zoro # G7781740
- UPC # 193005064570
- Country of Origin Unknown
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 1-1/2" |
Rubber Length | 10 ft. |
Details
Rubber Thickness | 3/16" |
Rubber Material | Buna-N |
Rubber Color | Black |
Max Temp (F) | 250 |
Min. Temp. (F) | -30 |
Durometer | 40A |
Backing Type | Plain |
Tensile Strength (PSI) | 1,000 psi |
Elongation | 3.5 |
Standards | ASTM D2000 BF 407 |
Grade | Standard |
Shape | Strip |
Compression Set | 0.33 |
Density | 1.50 g/cm3 |
Texture | Smooth |
Thickness Tolerance | (-0.022" - +0.022") |
Tear Strength | 20 N/mm |
Description
Buna-N Rubber Strip No Adhesive - 40A - 3/16" Thick x 1-1/2" Wide x 10ft. Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT General Purpose SS, 24" Overall L (4F1X3-24)
- ZORO SELECT 1/16" Military Spec. Buna-N Rubber Sheet, 36"x36", Black, 70A (BULK-RS-H70MIL-56)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.7325 in Overall Width, Style: Trim with a Top Bulb (3100B3X3/16A-25)
- ZORO SELECT Slotted Shim 4 x 4" x 0.001", Pk20 (36D744)
- USA INDUSTRIALS Neoprene Rubber Roll - 70A - 1/16" Thick x 12" Wide x 10 ft. Long (BULK-RS-N70-198)
- USA INDUSTRIALS Neoprene Rubber Strip - 50A - 3/16" Thick x 1-1/2" Wide x 10ft. Long (BULK-RS-N50-112)
- USA INDUSTRIALS Neoprene Rubber Strip - 70A - 1/32" Thick x 3/8" Wide x 10ft. Long (BULK-RS-N70-86)
- USA INDUSTRIALS FDA Buna-N Rubber Strip w Adhesive, 50A, 1/8"T x 2"W x 10 Ft L (BULK-RS-H50FDA-174)
- USA INDUSTRIALS Buna-N Rubber Strip - 40A - 1/16" Thick x 4" Wide x 10ft. Long (BULK-RS-H40-427)
- USA INDUSTRIALS FDA Silicone Rubber Strip w Adhesive, 50A, 1/4"T x 1"W x 10 Ft L (BULK-RS-S50FDA-160)
- ZORO SELECT Rubber Strip, 1/16" Thickness, 1" W (BULK-RS-S40-59)
- Usa Industrials Rubber Sheets & Strips