Shop All Rubber Sheets & Strips
Usa Industrials
Buna-N Rubber Sheet - 60A - 1/4" Thick x 18" Wide x 36" Long
Mfr # BULK-RS-H60-652
Zoro # G7779674
product price: $45.99
/ea
Sold in multiples of 2 for $91.98
$91.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Thickness 1/4"
- Rubber Material Buna-N
- Rubber Color Black
- Max Temp (F) 250
- Min. Temp. (F) -30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-RS-H60-652
- Zoro # G7779674
- UPC # 193005941802
- Country of Origin Unknown
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 18" |
Rubber Length | 36" |
Details
Rubber Thickness | 1/4" |
Rubber Material | Buna-N |
Rubber Color | Black |
Max Temp (F) | 250 |
Min. Temp. (F) | -30 |
Durometer | 60A |
Backing Type | Plain |
Tensile Strength (PSI) | 1,000 psi |
Elongation | 3.5 |
Standards | ASTM D2000 BF 607 |
Grade | Standard |
Texture | Smooth |
Thickness Tolerance | (-0.026" - +0.026") |
Compression Set | 0.33 |
Density | 1.50 g/cm3 |
Shape | Sheet |
Tear Strength | 20 N/mm |
Description
Buna-N Rubber Sheet No Adhesive - 60A - 1/4" Thick x 18" Wide x 36" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear PETG Sheet Stock 24" L x 24" W x 0.250" Thick (1UTR5)
- ZORO SELECT 1/64" Military Spec. Neoprene Rubber Sheet, 12"x36", Black, 40A (BULK-RS-N40MIL-24)
- PROJECTPVC 18 in. x 24 in. x 0.118 in. Foam PVC Red Sheet (156243)
- SWIVEL 11794 0.5 x 30 x 16 in. Diamond Metal Sheet (SW699499)
- USA INDUSTRIALS FDA Silicone Rubber Sheet - 40A - 1/8" Thick x 6" Wide x 12" Long (BULK-RS-S40-448)
- USA INDUSTRIALS FDA Silicone Rubber Strip No Adhesive, 50A, 1/4"T x 1"W x 10 Ft L (BULK-RS-S50FDA-90)
- USA INDUSTRIALS Fire Retardant Neoprene Foam Sheet - 1" Thick x 12" Wide x 24" Long (ZUSANSR-FR-278)
- USA INDUSTRIALS FDA Silicone Rubber Sheet w Adhesive - 60A - 1/8" T x 18" W x 18" L (BULK-RS-S60-716)
- USA INDUSTRIALS Semi-Clear FDA Silicone Rubber Sheet - 60A - 1/32" T x 36" W x 24" L (BULK-RS-S60CLRFDA-57)
- USA INDUSTRIALS Fire Retardant Neoprene Foam Sheet w Adhesive - 1/2" T x 36" W x 36" L (ZUSANSR-FR-245)
- ZORO SELECT Rubber, Recycled, 5/16"Thick, 30"x24", 60A (BULK-RS-RCY60-16)
- Usa Industrials Rubber Sheets & Strips