Shop All Rubber Sheets & Strips
Usa Industrials
Buna-N Rubber Sheet - 60A - 1/4" Thick x 18" Wide x 18" Long
Mfr # BULK-RS-H60-642
Zoro # G7778749
product price: $24.65
/ea
Sold in multiples of 4 for $98.60
$98.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Thickness 1/4"
- Rubber Material Buna-N
- Rubber Color Black
- Max Temp (F) 250
- Min. Temp. (F) -30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-RS-H60-642
- Zoro # G7778749
- UPC # 193005941703
- Country of Origin Unknown
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 18" |
Rubber Length | 18" |
Details
Rubber Thickness | 1/4" |
Rubber Material | Buna-N |
Rubber Color | Black |
Max Temp (F) | 250 |
Min. Temp. (F) | -30 |
Durometer | 60A |
Backing Type | Plain |
Tensile Strength (PSI) | 1,000 psi |
Elongation | 3.5 |
Standards | ASTM D2000 BF 607 |
Grade | Standard |
Shape | Sheet |
Density | 1.50 g/cm3 |
Thickness Tolerance | (-0.026" - +0.026") |
Compression Set | 0.33 |
Texture | Smooth |
Tear Strength | 20 N/mm |
Description
Buna-N Rubber Sheet No Adhesive - 60A - 1/4" Thick x 18" Wide x 18" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.75" x 0.75" x 0.062" Aluminum Angle 6063-T52 (17855)
- PROFESSIONAL PLASTICS Clear Extruded Acrylic Paper-Masked Sheet, 0.093 Thick, 24 X 24 (SACR.093CEP-24X24)
- E. JAMES Rubber Cord, Neoprene, 3/32 In Dia, 10 Ft (CSNEO-3/32-10)
- ONLINEMETALS 0625 OD x 012 Wall x 039 ID Carbon Steel Round Tube A513Type 5 DOM, 24 Length (7763)
- USA INDUSTRIALS Neoprene Rubber Roll - 50A - 1/2" Thick x 12" Wide x 10 ft. Long (BULK-RS-N50-203)
- USA INDUSTRIALS Fire Retardant Neoprene Foam Sheet - 1" Thick x 12" Wide x 24" Long (ZUSANSR-FR-278)
- USA INDUSTRIALS Fire Retardant Neoprene Foam Roll - 1/8" T x 36" W x 30 ft. L (ZUSANSR-FR-112)
- USA INDUSTRIALS Silicone Rubber Strip - 40A - 1/32" Thick x 1/4" Wide x 10ft. Long (BULK-RS-S40-76)
- USA INDUSTRIALS FDA Silicone Rubber Sheet - 40A - 3/16" Thick x 6" Wide x 12" Long (BULK-RS-S40-449)
- USA INDUSTRIALS Semi-Clear FDA Silicone Rubber Sheet - 60A - 1/32" T x 36" W x 24" L (BULK-RS-S60CLRFDA-57)
- ZORO SELECT Roll, Hypalon, 1/16 in. Thick, 5 ft., 60A (BULK-RS-HPN60-64)
- Usa Industrials Rubber Sheets & Strips