Shop All Rubber Sheets & Strips
Usa Industrials
Buna-N Rubber Sheet - 40A - 3/4" Thick x 6" Wide x 6" Long
Mfr # BULK-RS-H40-439
Zoro # G7779001
product price: $17.45
/ea
Sold in multiples of 7 for $122.15
$122.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Thickness 3/4"
- Rubber Material Buna-N
- Rubber Color Black
- Max Temp (F) 250
- Min. Temp. (F) -30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-RS-H40-439
- Zoro # G7779001
- UPC # 193005940508
- Country of Origin Unknown
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 6" |
Rubber Length | 6" |
Details
Rubber Thickness | 3/4" |
Rubber Material | Buna-N |
Rubber Color | Black |
Max Temp (F) | 250 |
Min. Temp. (F) | -30 |
Durometer | 40A |
Backing Type | Plain |
Tensile Strength (PSI) | 1,000 psi |
Elongation | 3.5 |
Standards | ASTM D2000 BF 407 |
Grade | Standard |
Density | 1.50 g/cm3 |
Shape | Sheet |
Compression Set | 0.33 |
Texture | Smooth |
Thickness Tolerance | (-0.059" - +0.059") |
Tear Strength | 20 N/mm |
Description
Buna-N Rubber Sheet No Adhesive - 40A - 3/4" Thick x 6" Wide x 6" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Precision Ball, Steel, 20.00mm Dia, PK5 (HC07874025XXXMM)
- POLY-AMERICA 6MIL 10 X 100FT. CLEAR POLY SHEETING (CFHK0610C)
- E. JAMES Rubber Strip, Buna-N, 1/32"Th, 36"x6", 70A (5346-1/32HGZTAPE)
- TRIM-LOK Edge Grip Seal, EPDM, 100 ft Length, 0.437 in Overall Width, Style: Trim with a Side Bulb (4100B3X1/16C-100)
- USA INDUSTRIALS Fiberglass Rfcd Silicone Rubber - 70A - 3/32" T x 12" W x 12" L (BULK-RS-SFR70-17)
- USA INDUSTRIALS FDA Silicone Rubber Sheet - 60A - 1/8" Thick x 18" Wide x 18" Long (BULK-RS-S60-610)
- USA INDUSTRIALS Buna-N Rubber Strip w Adhesive - 60A - 1/32" T x 1" W x 10ft. L (BULK-RS-H60-150)
- USA INDUSTRIALS Semi-Clear FDA Silicone Rubber w Adh - 60A - 1/32" T x 12" W x 12" L (BULK-RS-S60CLRFDA-29)
- USA INDUSTRIALS Fire Retardant Neoprene Foam Sheet - 1" Thick x 12" Wide x 24" Long (ZUSANSR-FR-278)
- USA INDUSTRIALS FDA Silicone Rubber Sheet - 40A - 3/8" Thick x 18" Wide x 18" Long (BULK-RS-S40-613)
- E. JAMES Rubber Strip, Neoprene, 3/32"Th, 36"x6", 40A (6040-3/32Z)
- Usa Industrials Rubber Sheets & Strips