Shop All Rubber Sheets & Strips
Usa Industrials
Buna-N Rubber Sheet - 40A - 1/2" Thick x 6" Wide x 6" Long
Mfr # BULK-RS-H40-224
Zoro # G7781880
Sold in multiples of 10 for $95.90
$95.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Thickness 1/2"
- Rubber Material Buna-N
- Rubber Color Black
- Max Temp (F) 250
- Min. Temp. (F) -30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # BULK-RS-H40-224
- Zoro # G7781880
- UPC # 193005940706
- Country of Origin Unknown
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 6" |
Rubber Length | 6" |
Details
Rubber Thickness | 1/2" |
Rubber Material | Buna-N |
Rubber Color | Black |
Max Temp (F) | 250 |
Min. Temp. (F) | -30 |
Durometer | 40A |
Backing Type | Plain |
Tensile Strength (PSI) | 1,000 psi |
Elongation | 3.5 |
Standards | ASTM D2000 BF 407 |
Grade | Standard |
Thickness Tolerance | (-0.050" - +0.050") |
Shape | Sheet |
Compression Set | 0.33 |
Texture | Smooth |
Density | 1.50 g/cm3 |
Tear Strength | 20 N/mm |
Description
Buna-N Rubber Sheet No Adhesive - 40A - 1/2" Thick x 6" Wide x 6" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHIFER Door and Window Screen, Aluminum, 48 in W, 50 ft L, 0.01 in Wire Dia, Black (3001258)
- ZORO SELECT White PTFE Sheet Stock 24" L x 24" W x 1/32" Thick (BULK-PS-PTFE-189)
- ZORO SELECT Rubber Sheet, SBR, 1/8"Thick, 12"x12", 70A (BULK-RS-RSBR60-8)
- ZORO SELECT Gray PVC Type 1 Sheet Stock 24" L x 12" W x 0.188" Thick (1YYH4)
- USA INDUSTRIALS FDA Silicone Rubber Sheet - 60A - 3/8" Thick x 18" Wide x 18" Long (BULK-RS-S60-613)
- USA INDUSTRIALS FDA Silicone Rubber Strip No Adhesive, 50A, 1/8"T x 1/2"W x 10 Ft L (BULK-RS-S50FDA-98)
- USA INDUSTRIALS Buna-N Rubber Strip - 60A - 1/4" Thick x 6" Wide x 10ft. Long (BULK-RS-H60-436)
- USA INDUSTRIALS HS EPDM Rubber Strip No Adhesive, 60A, 1/4"T x 1/2"W x 10 Ft L (BULK-RS-E60HT-88)
- USA INDUSTRIALS EPDM Rubber Strip w Adhesive - 60A - 1/4" T x 4" W x 10ft. L (BULK-RS-E60-764)
- USA INDUSTRIALS Semi-Clear FDA Silicone Rubber Roll - 60A - 3/16" T x 36" W x 10 ft. L (BULK-RS-S60CLRFDA-109)
- ZORO SELECT Rubber Strip, 1/4" Thickness, 2" W (BULK-RS-N50-94)
- Usa Industrials Rubber Sheets & Strips