Shop All Rubber Sheets & Strips
Usa Industrials
Buna-N Rubber Sheet - 40A - 1/16" Thick x 18" Wide x 36" Long
Mfr # BULK-RS-H40-642
Zoro # G7779875
product price: $16.79
/ea
Sold in multiples of 6 for $100.74
$100.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Thickness 1/16"
- Rubber Material Buna-N
- Rubber Color Black
- Max Temp (F) 250
- Min. Temp. (F) -30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-RS-H40-642
- Zoro # G7779875
- UPC # 193005941284
- Country of Origin Unknown
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 18" |
Rubber Length | 36" |
Details
Rubber Thickness | 1/16" |
Rubber Material | Buna-N |
Rubber Color | Black |
Max Temp (F) | 250 |
Min. Temp. (F) | -30 |
Durometer | 40A |
Backing Type | Plain |
Tensile Strength (PSI) | 1,000 psi |
Elongation | 3.5 |
Standards | ASTM D2000 BF 407 |
Grade | Standard |
Shape | Sheet |
Compression Set | 0.33 |
Texture | Smooth |
Thickness Tolerance | (-0.011" - +0.011") |
Density | 1.50 g/cm3 |
Tear Strength | 20 N/mm |
Description
Buna-N Rubber Sheet No Adhesive - 40A - 1/16" Thick x 18" Wide x 36" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/16" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 50A (BULK-RS-N50-23)
- ZORO SELECT Rubber, Silicone, 1/16"Thick, 36"x12", 50A (BULK-RS-S50FDA-9)
- ZORO SELECT Sq Tube, 304SS, 1-1/2 ODx1-1/4 ID Sq, 6 ft (4YUL7)
- ZORO SELECT Plate Stock, Tread, 1009Stl, 1/8 InT, 1x4 Ft (HDP.125X12-48)
- USA INDUSTRIALS Fire Retardant Neoprene Foam w Adhesive - 1-1/2" T x 12" W x 36" L (ZUSANSR-FR-303)
- USA INDUSTRIALS EPDM Rubber Strip w Adhesive - 60A - 1/16" T x 3/4" W x 10ft. L (BULK-RS-E60-129)
- USA INDUSTRIALS Neoprene Rubber Roll - 60A - 1/8" Thick x 36" Wide x 30 ft. Long (BULK-RS-N60-3)
- USA INDUSTRIALS FDA Silicone Rubber Strip No Adhesive, 50A, 1/4"T x 1"W x 10 Ft L (BULK-RS-S50FDA-90)
- USA INDUSTRIALS FDA Silicone Rubber Strip w Adhesive, 50A, 1/16"T x 2"W x 10 Ft L (BULK-RS-S50FDA-134)
- USA INDUSTRIALS HS EPDM Rubber Strip No Adhesive, 60A, 1/4"T x 1/2"W x 10 Ft L (BULK-RS-E60HT-88)
- USA INDUSTRIALS Firm Neoprene Foam Roll w Adhesive - 1/2" T x 36" W x 10 ft. L (ZUSANSR-F-110)
- Usa Industrials Rubber Sheets & Strips