Shop All Rubber Rolls
Usa Industrials
Buna-N Rubber Roll w Adhesive - 70A - 1/4" T x 36" W x 60" L
Mfr # BULK-RS-H70-821
Zoro # G7944369
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1/4"
- Width 36"
- Length 5 ft.
- Material Buna-N
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-RS-H70-821
- Zoro # G7944369
- UPC # 193005944469
- Country of Origin Unknown
- Category Rubber Rolls
Dimensions
Width | 36" |
Length | 5 ft. |
Details
Thickness | 1/4" |
Material | Buna-N |
Color | Black |
Backing Type | Acrylic Adhesive |
Elongation | 3.5 |
Texture | Smooth |
Minimum Adhesive Temperature | -30 Degrees F |
Grade | Standard |
Durometer | 70A |
Density | 1.50 g/cm3 |
Shape | Sheet |
Tensile Strength | 1,000 psi |
Standards | ASTM D2000 BF 707 |
Maximum Adhesive Temperature | 230 Degrees F |
Thickness Tolerance | (-0.026" - +0.026") |
Temperature Range | -30 Degrees to 250 Degrees F |
Compression Set | 0.33 |
Tear Strength | 20 N/mm |
Description
Buna-N Rubber Roll with Acrylic Adhesive - 70A - 1/4" Thick x 36" Wide x 60" Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bar, Rect, Stl, 1018, 1 1/2 x 3 In, 1 Ft (2HJB9)
- FILM-GARD Plastic Sheeting 6 mil X 20 ft. W X 100 ft. L Polyethylene Black (626061)
- STANLEY Steel Sheet Weldable 16Ga 8X24 (N316-265)
- ZORO SELECT Water Hard Drill Rod, W1, 3/32, 0.0937 In (W1D3326)
- USA INDUSTRIALS Cam and Groove Gasket, 2 (ZUSA-CAM-S20S-2)
- USA INDUSTRIALS High Strength Neoprene Rubber Roll - 50A - 3/4" T x 36" W x 20 ft. L (BULK-RS-NHS50-240)
- USA INDUSTRIALS High Strength Buna-N Rubber w Adhesive - 50A - 1" T x 18" W x 18" L (BULK-RS-BHS50-767)
- USA INDUSTRIALS FDA Silicone Rubber Roll - 40A - 1/2" Thick x 12" Wide x 10 ft. Long (BULK-RS-S40-203)
- USA INDUSTRIALS FDA Silicone Camlock 20 Mesh Screen Gasket 1" (ZUSA-CAM-S20S-1)
- USA INDUSTRIALS Cam and Groove Gasket, 1-1/16 (ZUSA-CAM-SFEP-1)
- E. JAMES Roll, SBR, 1/8 in. Thick, 10 ft., 70A (1500-1/8-10)
- Usa Industrials Rubber Rolls