Shop All Rubber Rolls
Usa Industrials
Buna-N Rubber Roll - 60A - 3/32" Thick x 12" Wide x 10 ft. Long
Mfr # BULK-RS-H60-295
Zoro # G7777434
product price: $44.95
/ea
Sold in multiples of 3 for $134.85
$134.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 3/32"
- Width 12"
- Length 10 ft.
- Material Buna-N
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-RS-H60-295
- Zoro # G7777434
- UPC # 193005942212
- Country of Origin Unknown
- Category Rubber Rolls
Dimensions
Width | 12" |
Length | 10 ft. |
Details
Thickness | 3/32" |
Material | Buna-N |
Color | Black |
Backing Type | Plain |
Temperature Range | -30 Degrees to 250 Degrees F |
Tensile Strength | 1,000 psi |
Elongation | 3.5 |
Grade | Standard |
Thickness Tolerance | (-0.013" - +0.013") |
Standards | ASTM D2000 BF 607 |
Compression Set | 0.33 |
Density | 1.50 g/cm3 |
Texture | Smooth |
Shape | Roll |
Durometer | 60A |
Tear Strength | 20 N/mm |
Description
Buna-N Rubber Roll No Adhesive - 60A - 3/32" Thick x 12" Wide x 10 ft. Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White UHMW Polyethylene Tube Stock 12 in L, 2 in Inside Dia, 2 1/2 in Outside Dia (1UWK4)
- ZORO SELECT Carbon Steel Square Tube, 6' L, 1.5" W (CTSQ/15001500083-72)
- ZORO SELECT Black HDPE Plastic Sheet Stock 36" L x 36" W x 1/2" Thick (BULK-PS-PE-884)
- ZORO SELECT Screen, Vinyl Coated Polyester, 36 in W, 100 ft L, 0.025 in Wire Dia (3004173)
- USA INDUSTRIALS Buna-N Rubber Roll - 70A - 1/4" Thick x 12" Wide x 10 ft. Long (BULK-RS-H70-201)
- USA INDUSTRIALS Buna-N Rubber Roll - 40A - 1/32" Thick x 12" Wide x 10 ft. Long (BULK-RS-H40-197)
- USA INDUSTRIALS FDA Silicone Camlock 100 Mesh Screen Gasket 2" (ZUSA-CAM-S100S-2)
- USA INDUSTRIALS Cam and Groove Gasket, 2 (ZUSA-CAM-S20S-2)
- USA INDUSTRIALS High Strength Neoprene Rubber Roll - 70A - 1/8" T x 12" W x 10 ft. L (BULK-RS-NHS70-199)
- USA INDUSTRIALS Wht FDA Silicone Rubber Roll-50A-1/1 (BULK-RS-S50WFDA-79)
- E. JAMES Roll, SBR, 1/8 Th x 36 In W, 50 Ft L, Red (1507-1/8-50)
- Usa Industrials Rubber Rolls