Shop All Rubber Rolls
Usa Industrials
Buna-N Rubber Roll - 60A - 3/16" Thick x 12" Wide x 10 ft. Long
Mfr # BULK-RS-H60-200
Zoro # G7776375
product price: $86.39
/ea
Sold in multiples of 2 for $172.78
Free Shipping & Returns
$172.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 3/16"
- Width 12"
- Length 10 ft.
- Material Buna-N
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-RS-H60-200
- Zoro # G7776375
- UPC # 193005073954
- Country of Origin Unknown
- Category Rubber Rolls
Dimensions
Width | 12" |
Length | 10 ft. |
Details
Thickness | 3/16" |
Material | Buna-N |
Color | Black |
Backing Type | Plain |
Shape | Roll |
Density | 1.50 g/cm3 |
Tensile Strength | 1,000 psi |
Texture | Smooth |
Grade | Standard |
Temperature Range | -30 Degrees to 250 Degrees F |
Durometer | 60A |
Thickness Tolerance | (-0.022" - +0.022") |
Elongation | 3.5 |
Standards | ASTM D2000 BF 607 |
Compression Set | 0.33 |
Tear Strength | 20 N/mm |
Description
Buna-N Rubber Roll No Adhesive - 60A - 3/16" Thick x 12" Wide x 10 ft. Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Stock, 0.250", 3/4" W, 3 ft. (CUREC00540)
- ONLINEMETALS 0.5" Nylon Round Rod Nylatron GS (6699)
- ZORO SELECT Flat Bar Stock, Aluminum, 1 in Over. W (18075_48_0)
- ZORO SELECT Carbon Steel Rectangular Bar, 6' L, 0.5" W (HF/250500-72)
- USA INDUSTRIALS High Strength Buna-N Rubber w Adhesive - 50A - 1" T x 18" W x 18" L (BULK-RS-BHS50-767)
- USA INDUSTRIALS FDA Silicone Camlock 100 Mesh Screen Gasket 2" (ZUSA-CAM-S100S-2)
- USA INDUSTRIALS High Strength Buna-N Rubber Strip - 70A - 1/4" T x 6" W x 10ft. L (BULK-RS-BHS70-436)
- USA INDUSTRIALS Cam and Groove Gasket, 1-1/16 (ZUSA-CAM-SFEP-1)
- USA INDUSTRIALS Buna-N Rubber Roll - 40A - 1/32" Thick x 12" Wide x 10 ft. Long (BULK-RS-H40-197)
- USA INDUSTRIALS High Strength Neoprene Rubber Roll - 50A - 3/4" T x 36" W x 20 ft. L (BULK-RS-NHS50-240)
- ZORO SELECT EPDM Rubber Roll No Adhesive, 60A, 1/4"T x 36"W x 10 Ft L (BULK-RS-E60-208)
- Usa Industrials Rubber Rolls