Shop All Rubber Rolls
Usa Industrials
Buna-N Rubber Roll - 50A - 1/16" Thick x 36" Wide x 20 ft. Long
Mfr # BULK-RS-H50-716
Zoro # G7775991
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1/16"
- Width 36"
- Length 20 ft.
- Material Buna-N
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-RS-H50-716
- Zoro # G7775991
- UPC # 193005942434
- Country of Origin Unknown
- Category Rubber Rolls
Dimensions
Width | 36" |
Length | 20 ft. |
Details
Thickness | 1/16" |
Material | Buna-N |
Color | Black |
Backing Type | Plain |
Grade | Standard |
Compression Set | 0.33 |
Tensile Strength | 1,000 psi |
Thickness Tolerance | (-0.011" - +0.011") |
Density | 1.50 g/cm3 |
Texture | Smooth |
Durometer | 50A |
Shape | Roll |
Temperature Range | -30 Degrees to 250 Degrees F |
Elongation | 3.5 |
Standards | ASTM D2000 BF 507 |
Tear Strength | 20 N/mm |
Description
Buna-N Rubber Roll No Adhesive - 50A - 1/16" Thick x 36" Wide x 20 ft. Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Rod, Carbon Stl, 12L14, 2 In Hexx3 Ft L (2HJV7)
- ZORO SELECT Bar Stock, Aluminum, 6061, 1 x 6 In, 1 Ft (61F1X6-12)
- ZORO SELECT Carbon Steel Square Bar, 36 in L, 1/2 in W (18S.5-36)
- USA INDUSTRIALS Clear Polycarbonate Plastic Bar 48" L, 3/4" W (BULK-PS-PC-508)
- USA INDUSTRIALS Wht FDA Silicone Rubber Roll-50A-1/1 (BULK-RS-S50WFDA-79)
- USA INDUSTRIALS FDA Silicone Camlock 20 Mesh Screen Gasket 1" (ZUSA-CAM-S20S-1)
- USA INDUSTRIALS FDA Silicone Camlock 20 Mesh Screen Gasket 3/4" (ZUSA-CAM-S20S-3/4)
- USA INDUSTRIALS FDA Silicone Camlock 100 Mesh Screen Gasket 2" (ZUSA-CAM-S100S-2)
- USA INDUSTRIALS Buna-N Rubber Roll - 70A - 1/4" Thick x 12" Wide x 10 ft. Long (BULK-RS-H70-201)
- USA INDUSTRIALS High Strength Neoprene Rubber Roll - 50A - 3/4" T x 36" W x 20 ft. L (BULK-RS-NHS50-240)
- E. JAMES Roll, Hypalon, 1/16 in. Thick, 10 ft., 60A (330-1/16-10)
- Usa Industrials Rubber Rolls