Shop All Rubber Rolls
Usa Industrials
Buna-N Rubber Roll - 40A - 1/8" Thick x 36" Wide x 20 ft. Long
Mfr # BULK-RS-H40-664
Zoro # G7774914
product price: $449.99
/ea
Free Shipping & Returns
$449.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1/8"
- Width 36"
- Length 20 ft.
- Material Buna-N
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # BULK-RS-H40-664
- Zoro # G7774914
- UPC # 193005942380
- Country of Origin Unknown
- Category Rubber Rolls
Dimensions
Width | 36" |
Length | 20 ft. |
Details
Thickness | 1/8" |
Material | Buna-N |
Color | Black |
Backing Type | Plain |
Texture | Smooth |
Shape | Roll |
Thickness Tolerance | (-0.017" - +0.017") |
Temperature Range | -30 Degrees to 250 Degrees F |
Tensile Strength | 1,000 psi |
Grade | Standard |
Standards | ASTM D2000 BF 407 |
Compression Set | 0.33 |
Durometer | 40A |
Density | 1.50 g/cm3 |
Elongation | 3.5 |
Tear Strength | 20 N/mm |
Description
Buna-N Rubber Roll No Adhesive - 40A - 1/8" Thick x 36" Wide x 20 ft. Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Off-White LDPE Sheet Stock 48" L x 48" W x 0.250" Thick (1ZAA8)
- ZORO SELECT Fluorosilicone Sheet, 60A, 12"x12"x1/32 (BULK-RS-FS60-31)
- ONLINEMETALS 0.1562" Stainless Round Bar 303-Annealed Cold Finish (20823)
- ZORO SELECT 3/16" Comm. Grade Buna-N Rubber Sheet, 36"x10 ft., Black, 40A (BULK-RS-H40-207)
- USA INDUSTRIALS High Strength Neoprene Rubber Roll - 50A - 3/4" T x 36" W x 20 ft. L (BULK-RS-NHS50-240)
- USA INDUSTRIALS Wht FDA Silicone Rubber Roll-50A-1/1 (BULK-RS-S50WFDA-79)
- USA INDUSTRIALS Cam and Groove Gasket, 2 (ZUSA-CAM-S20S-2)
- USA INDUSTRIALS High Strength Buna-N Rubber w Adhesive - 50A - 1" T x 18" W x 18" L (BULK-RS-BHS50-767)
- USA INDUSTRIALS Buna-N Rubber Roll - 60A - 3/32" Thick x 12" Wide x 10 ft. Long (BULK-RS-H60-295)
- USA INDUSTRIALS High Strength Buna-N Rubber Strip - 70A - 1/4" T x 6" W x 10ft. L (BULK-RS-BHS70-436)
- USA INDUSTRIALS High Strength Neoprene Rubber Roll - 70A - 1/8" T x 12" W x 10 ft. L (BULK-RS-NHS70-199)
- Usa Industrials Rubber Rolls