Shop All O-Ring Cord Stock
Usa Industrials
Buna-N Rubber Cord, 5mm Cross Section x 10 Ft. L
Mfr # ZUSA-RC-625
Zoro # G2430698
Sold in multiples of 17 for $89.93
$89.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # ZUSA-RC-625
- Zoro # G2430698
- UPC # 193005352875
- Country of Origin China
- Category O-Ring Cord Stock
Details
Item | Buna-N Rubber Cord - 5mm Cross Section x |
Description
Buna-N Rubber Cord - 5mm Cross Section x
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf Stainless Steel Slim TipOut Trays for Sink Base Cabinets (6541-31-52)
- ZORO SELECT Flange Gasket, Full Face, 2 In, Viton (4CYV6)
- KENAURD Kenaurd:Trim Lever For Push Bar - Silver - Entry - SC4 (KED-LH-SS-ET-SC)
- ABUS Padlock, Keyed Different, Standard Shackle, Rectangular Brass Body, Steel Shackle, 13/16 in W (55/40 KD)
- USA INDUSTRIALS Hard Buna-N Rubber Cord, 0.125" Cross Section x 10 Ft. L (ZUSA-RC-530)
- USA INDUSTRIALS Silicone Rubber Cord, 3mm Cross Section x 100 Ft. L (ZUSA-RC-332)
- USA INDUSTRIALS Hard Viton Rubber Cord, 0.275" Cross Section x 25 Ft. L (ZUSA-RC-124)
- USA INDUSTRIALS Soft FDA Silicone Cord Stock - 0.500" Cross Section x 25 ft. Long (ZUSA-RC-1541)
- USA INDUSTRIALS X-Profile Viton Rubber Cord, 0.103" Cross Section x 10 Ft. L (ZUSA-RC-208)
- USA INDUSTRIALS Buna-N Rubber Cord, 0.312" Cross Section x 100 Ft. L (ZUSA-RC-52)
- USA INDUSTRIALS FDA Silicone Cord Stock - 5mm Cross Section x 10 ft. Long (ZUSA-RC-1451)
- Usa Industrials O-Ring Cord Stock