Shop All O-Ring Cord Stock
Usa Industrials
Buna-N Rubber Cord, 0.312" Cross Section x 100 Ft. L
Mfr # ZUSA-RC-52
Zoro # G2430339
product price: $57.55
/ea
Sold in multiples of 2 for $115.10
$115.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSA-RC-52
- Zoro # G2430339
- UPC # 193005161538
- Country of Origin China
- Category O-Ring Cord Stock
Details
Item | Buna-N Rubber Cord - 0.312" Cross Sectio |
Description
Buna-N Rubber Cord - 0.312 In. Cross Sectio
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Door Bottom, 9 Ft, Black (112N-9)
- NATIONAL MFG/SPECTRUM BRANDS HHI 3x34 Zinc Corner Iron (N266-395)
- BALDWIN ESTATE Passage Latches Oil Rubbed Bronze (5523.102)
- GLIDE RITE Level Mount, Fixed Stud, M6, 1-13/64in Base (MG01-EL)
- USA INDUSTRIALS Soft FDA Silicone Cord Stock - 0.500" Cross Section x 25 ft. Long (ZUSA-RC-1541)
- USA INDUSTRIALS Silicone Rubber Cord, 1.5mm Cross Section x 100 Ft. L (ZUSA-RC-323)
- USA INDUSTRIALS Silicone Rubber Cord, 3mm Cross Section x 100 Ft. L (ZUSA-RC-332)
- USA INDUSTRIALS Hard Viton O-Ring-Dash 231, PK 10 (ZUSAV90231)
- USA INDUSTRIALS Buna-N Cord Stock - 2.5mm Cross Section x 5 ft. Long (ZUSA-RC-1329)
- USA INDUSTRIALS SoFt Buna-N Rubber Cord, 0.210" Cross Section x 100 Ft. L (ZUSA-RC-149)
- USA INDUSTRIALS FDA Silicone Cord Stock - 1mm Cross Section x 5 ft. Long (ZUSA-RC-1527)
- Usa Industrials O-Ring Cord Stock