Shop All Rod Wipers
Usa Industrials
Buna-N Rod Wiper for 3" Rod
Mfr # ZUSARWH3000H90
Zoro # G2439396
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSARWH3000H90
- Zoro # G2439396
- UPC # 193005340841
- Country of Origin China
- Category Rod Wipers
Details
Item | Buna-N Rod Wiper for 3" Rod |
Description
Buna-N Rod Wiper for 3 In. Rod
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 5 1/16-inch (128 mm) Center to Center Brushed Nickel Contemporary Cabinet Pull (BP8189128195)
- LOCKEY Lockey:Mechanical Lever For Push Bar - Marine Grade Satin Chrome Finish (285-P-SC-MG)
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 5 Ft (1382)
- GLOBAL DOOR CONTROLS Aluminum Storefront Double Strike Plate (TH1100-ST1)
- USA INDUSTRIALS Buna-N Rod Wiper for 1 3/8" Rod (ZUSARWH1375H90)
- USA INDUSTRIALS Buna-N Rod Wiper for 1 1/2" Rod (ZUSARWH1500H90)
- USA INDUSTRIALS Buna-N Rod Wiper for 1/2" Rod (ZUSARWH0500H90)
- USA INDUSTRIALS Buna-N Rod Wiper for 1 3/4" Rod (ZUSARWH1750H90)
- ZORO SELECT Urethane Rod Wiper, Inside Dia. 2", Rod Dia. 2.000", PK5 (2HZZ1)
- ZORO SELECT Urethane Rod Wiper, Inside Dia. 2", Rod Dia. 1.998", PK5 (2HZX5)
- ZORO SELECT Urethane Rod Wiper, Inside Dia. 3/4", Rod Dia. 0.748", PK5 (2HZW6)
- Usa Industrials Rod Wipers