Shop All Individual & Bulk O-Rings
Usa Industrials
Buna-N O-Ring, Dash 458, PK2
Mfr # ZUSAH70458
Zoro # G1631246
product price: $8.79
/pk 2, $4.40/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 458
- System of Measurement Inch
- Material Buna-N
- Cross Section Shape Round
- O-Ring Material Buna-N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSAH70458
- Zoro # G1631246
- UPC # 193005222291
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 14-1/2" |
Actual Inside Dia. | 14.475" |
Nominal Outside Dia. | 15" |
Actual Outside Dia. | 15.025" |
Details
Item | O-Ring |
Dash Number | 458 |
System of Measurement | Inch |
Material | Buna-N |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
Durometer | 70A |
Color | Black |
Metal Detectable | No |
Temp. Range | -40° to 250° F |
FDA Approved | No |
Durometer (Hardness) Rating | Standard |
Type | O-Ring |
Grade | Standard |
Description
O-Ring,Buna-N,Dash 458,PK2, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Hand Rail Brackets, 3" Projection Satin Nickel (HRC253U15)
- MARLBORO 2" W x 72" H Aluminum Continuous Hinge (4PNX3)
- VON DUPRIN Mortise Lock (7500 US19)
- ZORO SELECT 2-Wheel Bracket, 600 lb. Max, 4-5/8"L x 1-17/32"W (4PE58)
- USA INDUSTRIALS Hard Buna-N O-Ring, Dash 219, PK100 (ZUSAH90219)
- USA INDUSTRIALS Hard Buna-N O-Ring Dash 312, PK 100 (ZUSAH90312)
- USA INDUSTRIALS Buna-N O-Ring, Dash 231, PK50 (ZUSAH70231)
- USA INDUSTRIALS Buna-N O-Ring, Dash 134, PK100 (ZUSAH70134)
- USA INDUSTRIALS Buna-N O-Ring, Dash 021, PK100 (ZUSAH70021)
- USA INDUSTRIALS Buna-N O-Ring, Dash 243, PK50 (ZUSAH70243)
- ZORO SELECT O-Ring, Viton, 39mm OD, PK10 (1RHY2)
- Usa Industrials Individual & Bulk O-Rings