Shop All Individual & Bulk O-Rings
Usa Industrials
Buna-N O-Ring, Dash 358, PK5
Mfr # ZUSAH70358
Zoro # G1630354
Sold in multiples of 2 for $11.30
$11.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dash Number 358
- System of Measurement Inch
- Cross Section Shape Round
- Material Buna-N
- O-Ring Material Buna-N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Usa Industrials
- MFR # ZUSAH70358
- Zoro # G1630354
- UPC # 193005221331
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 5-5/8" |
Actual Inside Dia. | 5.6" |
Nominal Outside Dia. | 6" |
Actual Outside Dia. | 6.02" |
Details
Item | O-Ring |
Dash Number | 358 |
System of Measurement | Inch |
Cross Section Shape | Round |
Material | Buna-N |
O-Ring Material | Buna-N |
Durometer | 70A |
Color | Black |
FDA Approved | No |
Durometer (Hardness) Rating | Standard |
Metal Detectable | No |
Temp. Range | -40° to 250° F |
Type | O-Ring |
Grade | Standard |
Description
O-Ring,Buna-N,Dash 358,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUM 170 Degree Self-closing Screw On Overlay Hinge (71T6550)
- MIDWEST FASTENER 90° x 1.5" x 1.5" Zinc Plated Steel Angle Braces 5PK (39423)
- GENESIS Gs08-1025Pe10-065 Gas Spring (GSS 6318UV)
- GARLOCK Gasket, Ring, 1 In, Metal, Yellow (C000501001)
- USA INDUSTRIALS Buna-N O-Ring, Dash 320, PK50 (ZUSAH70320)
- USA INDUSTRIALS Silicone O-Ring, Dash 228, PK10 (ZUSAS70FDA228)
- USA INDUSTRIALS Silicone O-Ring, Dash 010, PK25 (ZUSAS70FDA010)
- USA INDUSTRIALS Buna-N O-Ring-Dash 207 - Pack of 100 (ZUSAH70207)
- USA INDUSTRIALS Buna-N O-Ring, Dash 204, PK100 (ZUSAH70204)
- USA INDUSTRIALS Buna-N O-Ring, Dash 107, PK100 (ZUSAH70107)
- ZORO SELECT O-Rings, Inch, Round, HNBR, PK25 (ZUSAACG70010)
- Usa Industrials Individual & Bulk O-Rings