Shop All Individual & Bulk O-Rings
Usa Industrials
Buna-N O-Ring, Dash 353, PK5
Mfr # ZUSAH70353
Zoro # G1630275
product price: $4.99
/pk 5, $1.00/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 353
- System of Measurement Inch
- Material Buna-N
- Cross Section Shape Round
- O-Ring Material Buna-N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSAH70353
- Zoro # G1630275
- UPC # 193005221287
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 5" |
Actual Inside Dia. | 4.975" |
Nominal Outside Dia. | 5-3/8" |
Actual Outside Dia. | 5.395" |
Details
Item | O-Ring |
Dash Number | 353 |
System of Measurement | Inch |
Material | Buna-N |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
Durometer | 70A |
Color | Black |
FDA Approved | No |
Metal Detectable | No |
Temp. Range | -40° to 250° F |
Durometer (Hardness) Rating | Standard |
Type | O-Ring |
Grade | Standard |
Description
O-Ring,Buna-N,Dash 353,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE-LOC HARDWARE Sure-Loc Hardware Basel Square Privacy Lever, Reversible Handing, Satin Nickel (BS102-SQ 15)
- SARGENT Passage Cylindrical Lock Grade 2 with L Lever and L Rose with ASA Strike Bright Brass (287U15LL03)
- ABUS Padlock, Keyed Different, Long Shackle, Rectangular Aluminum Body, Steel Shackle, 1 in W (83AL/40 (200) KD Red)
- EMTEK Flat Black Latch EMDBL234S19 (LC4-DBLTCH275-US19)
- USA INDUSTRIALS Buna-N O-Ring, Dash 248, PK25 (ZUSAH70248)
- USA INDUSTRIALS Hard Buna-N O-Ring, Dash 215, PK100 (ZUSAH90215)
- USA INDUSTRIALS Buna-N O-Ring, Dash 261, PK10 (ZUSAH70261)
- USA INDUSTRIALS Hard Buna-N O-Ring Dash 312, PK 100 (ZUSAH90312)
- USA INDUSTRIALS EPDM O-Ring, Dash 021, PK50 (ZUSAE70021)
- USA INDUSTRIALS Buna-N O-Ring, Dash 005, PK100 (ZUSAH70005)
- X1 TOOLS R-123 Square O-Ring ID: 1 3/16, CS 3/32, OD 1 3/8 20 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R123x20)
- Usa Industrials Individual & Bulk O-Rings