Shop All Individual & Bulk O-Rings
Usa Industrials
Buna-N O-Ring, Dash 345, PK25
Mfr # ZUSAH70345
Zoro # G1630327
product price: $14.79
/pk 25, $0.59/ea
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 345
- System of Measurement Inch
- Material Buna-N
- Cross Section Shape Round
- O-Ring Material Buna-N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSAH70345
- Zoro # G1630327
- UPC # 193005221201
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 4" |
Actual Inside Dia. | 3.975" |
Nominal Outside Dia. | 4-3/8" |
Actual Outside Dia. | 4.395" |
Details
Item | O-Ring |
Dash Number | 345 |
System of Measurement | Inch |
Material | Buna-N |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
Durometer | 70A |
Color | Black |
Durometer (Hardness) Rating | Standard |
Temp. Range | -40° to 250° F |
Metal Detectable | No |
FDA Approved | No |
Type | O-Ring |
Grade | Standard |
Description
O-Ring,Buna-N,Dash 345,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCKY LINE LuckyLine: LG C-CLIP ALUMINUM ASST 1/CD (LKL-46101)
- BEST Lever Lockset, Mechanical, Entrance, Grd. 1 (9K37AB15CS3626)
- EKENA MILLWORK Standard Thorton Architectural Grade PVC Bracket with Traditional Ends, 3"W x 18"D x 18"H (BKTP03X18X18THR01)
- MIDWEST FASTENER 7/8" Zinc Plated Steel Flush Head Hole Plugs 15PK (66924)
- USA INDUSTRIALS Buna-N O-Ring, Dash 155, PK50 (ZUSAH70155)
- USA INDUSTRIALS EPDM O-Ring, Dash 021, PK50 (ZUSAE70021)
- USA INDUSTRIALS Silicone O-Ring, Dash 229, PK10 (ZUSAS70FDA229)
- USA INDUSTRIALS Buna-N O-Ring, Dash 338, PK50 (ZUSAH70338)
- USA INDUSTRIALS Hard Buna-N O-Ring, Dash 215, PK100 (ZUSAH90215)
- USA INDUSTRIALS Silicone O-Ring, Dash 210, PK25 (ZUSAS70FDA210)
- DANCO 0.34 in. D X 0.22 in. D Rubber O-Ring (35761B)
- Usa Industrials Individual & Bulk O-Rings