Shop All Individual & Bulk O-Rings
Usa Industrials
Buna-N O-Ring, Dash 343, PK25
Mfr # ZUSAH70343
Zoro # G1630169
product price: $12.15
/pk 25, $0.49/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 343
- System of Measurement Inch
- Cross Section Shape Round
- Material Buna-N
- O-Ring Material Buna-N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSAH70343
- Zoro # G1630169
- UPC # 193005221188
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 3-3/4" |
Actual Inside Dia. | 3.725" |
Nominal Outside Dia. | 4-1/8" |
Actual Outside Dia. | 4.145" |
Details
Item | O-Ring |
Dash Number | 343 |
System of Measurement | Inch |
Cross Section Shape | Round |
Material | Buna-N |
O-Ring Material | Buna-N |
Durometer | 70A |
Color | Black |
FDA Approved | No |
Metal Detectable | No |
Temp. Range | -40° to 250° F |
Durometer (Hardness) Rating | Standard |
Type | O-Ring |
Grade | Standard |
Description
O-Ring,Buna-N,Dash 343,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Mighty Mount, Level Mount, 1/2-13", 5" (MM120135)
- TOMPKINS Hydraulic Fitting-Steel08 BOSS O-RING-VITON BROWN (75DB-08-VITON-BROWN)
- SHEPHERD HARDWARE Pad Vny Noadhsv3/4"Cd12 (9966)
- HICKORY HARDWARE Hinge Double Demountable, 2PK (P5311-AB)
- USA INDUSTRIALS Buna-N O-Ring, Dash 035, PK100 (ZUSAH70035)
- USA INDUSTRIALS Buna-N O-Ring, Dash 021, PK100 (ZUSAH70021)
- USA INDUSTRIALS Buna-N O-Ring, Dash 461, PK2 (ZUSAH70461)
- USA INDUSTRIALS Hard Buna-N O-Ring Dash 312, PK 100 (ZUSAH90312)
- USA INDUSTRIALS Buna-N O-Ring, Dash 134, PK100 (ZUSAH70134)
- USA INDUSTRIALS Silicone O-Ring, Dash 224, PK10 (ZUSAS70FDA224)
- STERLING SEAL & SUPPLY 354 Viton / FKM O-ring 75A Shore Brown, -25 Pack (ORBRNVT75A354X25)
- Usa Industrials Individual & Bulk O-Rings