Shop All Individual & Bulk O-Rings
Usa Industrials
Buna-N O-Ring, Dash 338, PK50
Mfr # ZUSAH70338
Zoro # G1630196
product price: $16.59
/pk 50, $0.33/ea
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 338
- System of Measurement Inch
- Material Buna-N
- Cross Section Shape Round
- O-Ring Material Buna-N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSAH70338
- Zoro # G1630196
- UPC # 193005221133
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 3-1/8" |
Actual Inside Dia. | 3.1" |
Nominal Outside Dia. | 3-1/2" |
Actual Outside Dia. | 3.52" |
Details
Item | O-Ring |
Dash Number | 338 |
System of Measurement | Inch |
Material | Buna-N |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
Durometer | 70A |
Color | Black |
Temp. Range | -40° to 250° F |
FDA Approved | No |
Metal Detectable | No |
Durometer (Hardness) Rating | Standard |
Type | O-Ring |
Grade | Standard |
Description
O-Ring,Buna-N,Dash 338,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STORCH PRODUCTS Disc Magnet, Neodymium, 1.8lb Pull, 1/4in D (B002-0583-035N)
- BLUM +30 Degree Soft-closing Inserta Overlay Angle Hinge (79B9596)
- FALCON Falcon B561PD626 B Series Classroom Dane Lever Lock C Keyway 57435 Latch 5164 Strike (B561PD626)
- HID ProximityReader, 1-5/7inWx3-1/7inHx2/3inD (6008B2B07)
- USA INDUSTRIALS Silicone O-Ring, Dash 438, PK2 (ZUSAS70FDA438)
- USA INDUSTRIALS Silicone O-Ring, Dash 381 (ZUSAS70FDA381)
- USA INDUSTRIALS Silicone O-Ring, Dash 237, PK5 (ZUSAS70FDA237)
- USA INDUSTRIALS X-Profile Buna-N O-Ring, Dash 112, PK100 (ZUSAQH70112)
- USA INDUSTRIALS Buna-N O-Ring, Dash 034, PK100 (ZUSAH70034)
- USA INDUSTRIALS Viton O-Ring, Dash 146, PK5 (ZUSAV70146)
- ZORO SELECT O-Ring, Dash 118, Buna N, 0.1 In., PK50 (U38805.009.0087)
- Usa Industrials Individual & Bulk O-Rings