Shop All Individual & Bulk O-Rings
Usa Industrials
Buna-N O-Ring, Dash 331, PK50
Mfr # ZUSAH70331
Zoro # G1630056
product price: $16.49
/pk 50, $0.33/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 331
- System of Measurement Inch
- Cross Section Shape Round
- Material Buna-N
- O-Ring Material Buna-N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Usa Industrials
- MFR # ZUSAH70331
- Zoro # G1630056
- UPC # 193005221065
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 2-1/4" |
Actual Inside Dia. | 2.225" |
Nominal Outside Dia. | 2-5/8" |
Actual Outside Dia. | 2.645" |
Details
Item | O-Ring |
Dash Number | 331 |
System of Measurement | Inch |
Cross Section Shape | Round |
Material | Buna-N |
O-Ring Material | Buna-N |
Durometer | 70A |
Color | Black |
Temp. Range | -40° to 250° F |
Durometer (Hardness) Rating | Standard |
FDA Approved | No |
Metal Detectable | No |
Type | O-Ring |
Grade | Standard |
Description
O-Ring,Buna-N,Dash 331,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE ROLLR PATIO DR NYLON 1"" (111872-N)
- BEA Hardwired Digital Transmitter, 900 MHz (10TD900PB)
- S & W Level Mount, Swivel Stud, 1/2-13, 2-1/2 in. (LP2-B3)
- DON-JO 3" x 11" Pin Latch Protector for Outswing Doors (PMLP211SL)
- USA INDUSTRIALS Buna-N O-Ring, Dash 035, PK100 (ZUSAH70035)
- USA INDUSTRIALS Buna-N O-Ring, Dash 226, PK100 (ZUSAH70226)
- USA INDUSTRIALS Hard Buna-N O-Ring, Dash 223, PK100 (ZUSAH90223)
- USA INDUSTRIALS Buna-N O-Ring, Dash 042, PK100 (ZUSAH70042)
- USA INDUSTRIALS X-Profile Viton O-Ring, Dash 010, PK50 (ZUSAQV70010)
- USA INDUSTRIALS Hard Viton O-Ring, Dash 232, PK10 (ZUSAV90232)
- ZORO SELECT O-Ring, Buna N, Dash 112, 1/2, 0.693, PK50 (U38801.009.0050)
- Usa Industrials Individual & Bulk O-Rings